Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON TT45J333307G Square Tube Rollers 2 PK3 | AG9ZMR 23NW16

DAYTON TT45J333307G Square Tube Rollers 2 PK3

Item: AG9ZMR Model: TT45J333307GCross Ref: 23NW16
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€922.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Tube Rollers 2"
Fits BrandDayton
Compatible Manufacturer Model NumberTR-60
Compatible Tube ShapeSquare
Compatible Tube Width2"
Compatible With Grainger Part Number45J333
Product TypeTube Roller

Shipping Info:

Ship weight (kg) 4.6845
Ship height (cm)8.38
Ship length (cm)28.7
Ship width (cm)10.67
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON TT45J333307G Square Tube Rollers 2 PK3
€922.83 /pack