Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MDCD25-12-6-A Coupling Double Disc Clamp Bore 12 x 6 Mm | AB8XRR 2ADH1

RULAND MANUFACTURING MDCD25-12-6-A Coupling Double Disc Clamp Bore 12 x 6 Mm

Item: AB8XRR Model: MDCD25-12-6-ACross Ref: 2ADH1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€175.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.12 mm x 6 mm
Clearance Dia.25.4 mm
Disc TypeStainless Steel
FinishAnodized
Hub Dia.25.4 mm
Length Through Bore17.47 mm
MaterialAluminum
Max. Angular Misalignment
Max. Parallel Misalignment0.006"
Max. Speed10000 RPM
Max. Temp. Range200°F
Outside Dia.25.4 mm
Overall Length34.9 mm
Screw TypeCap Screw
StyleDouble Disc Clamp
Torque50 lbs.-in.
Torsional Stiffness0.011 deg./lbs.-in. , 0.011 lbs.-in./deg.

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)3.48
Ship width (cm)2.54
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Clearance Dia.Max. Parallel MisalignmentPrice
RULAND MANUFACTURING MDCD19-4-4-A Coupling Double Disc Clamp Bore 4 x 4 Mm | AB8XQH 2ADD6 MDCD19-4-4-A30.2 mm0.013 deg./lbs.-in.----19.1 mm0.004"€138.54
RULAND MANUFACTURING MDCD19-5-4-A Coupling Double Disc Clamp Bore 5 x 4 Mm | AB8XQL 2ADD9 MDCD19-5-4-A30.2 mm0.013 deg./lbs.-in.----19.1 mm0.004"€130.86
RULAND MANUFACTURING MDCD19-5-5-A Coupling Double Disc Clamp Bore 5 x 5 Mm | AB8XQP 2ADE3 MDCD19-5-5-A30.2 mm0.013 deg./lbs.-in.----19.1 mm0.004"€138.54
RULAND MANUFACTURING MDCD19-6-4-A Coupling Double Disc Clamp Bore 6 x 4 Mm | AB8XQT 2ADE6 MDCD19-6-4-A30.2 mm0.013 deg./lbs.-in.----19.1 mm0.004"€130.86
RULAND MANUFACTURING MDCD19-6-5-A Coupling Double Disc Clamp Bore 6 x 5 Mm | AB8XQV 2ADE8 MDCD19-6-5-A30.2 mm0.013 deg./lbs.-in.----19.1 mm0.004"€138.54
RULAND MANUFACTURING MDCD19-6-6-A Coupling Double Disc Clamp Bore 6 x 6 Mm | AB8XQX 2ADF1 MDCD19-6-6-A30.2 mm0.013 deg./lbs.-in.----19.1 mm0.004"€149.01
RULAND MANUFACTURING MDCD19-8-5-A Coupling Double Disc Clamp Bore 8 x 5 Mm | AB8XQZ 2ADF3 MDCD19-8-5-A30.2 mm0.013 deg./lbs.-in.----19.1 mm0.004"€138.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MDCD25-12-6-A Coupling Double Disc Clamp Bore 12 x 6 Mm
€175.15 /unit