DAYTON DGB33-21 Powered Lift/Manual Push High Lift Pallet Jack, 3000 lbs. Load Capacity, Tiller | CJ3AXE

DAYTON DGB33-21 Powered Lift/Manual Push High Lift Pallet Jack, 3000 lbs. Load Capacity, Tiller

Item: CJ3AXE Model: DGB33-21Cross Ref: 11K280
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,473.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Jack
Base Inside Width8"
Base MaterialSteel
Battery VoltageDC
Caster Brake TypeNo Caster Brake
ColorOrange
For Pallet TypeOpen
For Surface TypeConcrete
Fork Length46"
Fork StyleNarrow
Fork TypeFixed
Fork Width6 1/2"
Frame FinishPowder Coated
Frame MaterialSteel
Handle Height50"
Handle MaterialSteel
Handle TypeTiller
IncludesPower Lift, Pallet Truck with 8" Polyurethane Steer Wheels and 3" Polyurethane Load Rollers, Lift, Fingertip Controls, Battery and 110V AC Charger
Lift ControlHand Pump
Lift MechanismHydraulic
Load Capacity3000 lbs.
Load Wheel Bearing TypeBall Bearing
Load Wheel Diameter3"
Load Wheel/tread MaterialPolyurethane
Maximum Lifting Height31 1/2"
Minimum Lifting Height4"
Non-marking Axle-mounted WheelsYes
Overall Height50"
Overall Length67"
Overall Width22 1/2"
Steer Wheel Bearing TypeBall Bearing
Steer Wheel Diameter7"
Steer Wheel/tread MaterialNylon
Width Across Forks20 1/2"
Width Between Forks8"

Shipping Info:

Ship weight (kg) 164.25
Ship height (cm)127
Ship length (cm)170.18
Ship width (cm)57.15
Country of OriginCN

Product Variants

ProductModelWidth Across ForksOverall LengthOverall WidthOverall HeightLoad CapacityMin. Lifting HeightMax. Lifting HeightFork LengthPrice
DAYTON 12U123 Pallet Truck With Hand Brake Capacity 5500 Lb | AA4LVA 12U12327"63 1/2"27"48"5500 lbs.2 7/8"7 1/2"-€743.99
RFQ
DAYTON 2TUR3 Pallet Jack Galvanised Fork L 48 In | AC3HXM 2TUR327"62"27"48"5500 lbs.2 7/8"7 1/2"-€839.15
RFQ
DAYTON 2TUR4 Pallet Truck Galvanised Nylon Rollers | AC3HXN 2TUR420 1/2"62"20 1/2"48"5500 lbs.2 7/8"7 1/2"-€754.45
RFQ
DAYTON 2TUR5 Pallet Truck Fork L 42 Inch Length 56 x W 27 In | AC3HXP 2TUR527"56"27"48"5500 lbs.2 7/8"7 1/2"-€693.21
DAYTON 2TUR6 Pallet Truck Fork L 42 Inch 56 x 20 1/2 In | AC3HXQ 2TUR620 1/2"56"20 1/2"48"5500 lbs.2 7/8"7 1/2"-€459.69
DAYTON 2TUR7 Pallet Truck Fork L 36 Inch Length 50 x W 27 In | AC3HXR 2TUR727"50"27"48"5500 lbs.2 7/8"7 1/2"-€738.15
DAYTON 2TUR8 Pallet Truck Fork L 36 Inch Length 50 x W 20 1/2 | AC3HXT 2TUR820 1/2"50"20 1/2"48"5500 lbs.2 7/8"7 1/2"-€696.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON DGB33-21 Powered Lift/Manual Push High Lift Pallet Jack, 3000 lbs. Load Capacity, Tiller
€3,473.44 /unit