DAYTON 7M899 Exhaust Fan with Drive Package, 30 Inch Blade, 2 HP, 14990 cfm, 115/208-230V AC | CJ2DBV

DAYTON 7M899 Exhaust Fan with Drive Package, 30 Inch Blade, 2 HP, 14990 cfm, 115/208-230V AC

Item: CJ2DBV Model: 7M899
In Stock

Get it by Tuesday, Jun 10

€2,642.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Exhaust Fan
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing Size1"
Blade Dia.30"
Blade MaterialAluminum
Dimension A34"
Dimension D1 1/4"
Dimension E14 3/4"
Dimension F30 3/8"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Exhaust/supply Fan Motor Hp2 hp
Fan StylePanel
Flange Depth1 1/4"
Flange Width34"
For Cut-out Height32 1/2"
For Cut-out Length32 1/2"
For Cut-out Width32 1/2"
Frame FinishZinc Plated
Height34"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Depth20"
Maximum Noise Level31 sones
Method Of ConstructionCast
Motor Horsepower2 hp
Motor InsulationClass B
Mounting OrientationHorizontal, Vertical
No. Of Fans1
Noise Level @ 0.000 In Sp @ 5 Ft31 sones
Noise Level @ 0.125 In Sp @ 5 Ft32 sones
Number Of Blades6
Number Of Shutters0
Overall Depth20"
Overall Height34"
Overall Width34"
Phase1
Propeller MaterialAluminum
Shaft Diameter1"
Speed ControllableNo
Vent DesignDuctless
Ventilation TypeExhaust
Venturi Clearance Dia.30 3/8"
Venturi Dia.30 1/2"
Width34"
Blade Diameter30"
Frame MaterialSteel
Includes Drive Package With MotorYes
Max. Exhaust Airflow @ 0.125 In Sp14090 CFM
Maximum Exhaust Airflow @ 0.000 In Sp14990 CFM
Maximum Exhaust Airflow @ 0.250 In Sp13072 CFM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Mounting LocationWall

Shipping Info:

Ship weight (kg) 46.2555
Ship height (cm)86.36
Ship length (cm)50.8
Ship width (cm)86.36
Country of OriginUS

Product Variants

ProductModelBlade Dia.PhaseBearing SizeFlange DepthFlange WidthFrame FinishHeightMax. DepthPrice
DAYTON 7AR58 Exhaust Fan 30 Inch With Drive Package 115/208-230 V | AF3CNH 7AR5830"11"1 1/4"34"Galvanized34"20"€2,491.13
DAYTON 7M8D2 Exhaust Fan with Drive Package, 42 Inch Blade, 1 1/2 HP, 20652 cfm, 208-230/460V AC | CJ2CUK 7M8D242"31 1/2"2"46"Zinc Plated46"26 3/8"€3,381.85
DAYTON 7M8H4 Exhaust Fan with Drive Package, 60 Inch Blade, 15 HP, 69692 cfm, 208-230/460V AC | CJ2CUM 7M8H460"31 3/4"2"66"Zinc Plated66"34"€8,539.81
DAYTON 7M8B9 Exhaust Fan with Drive Package, 36 Inch Blade, 2 HP, 19922 cfm, 208-230/460V AC | CJ2CUP 7M8B936"31 1/4"1"40"Zinc Plated40"22"€2,785.50
DAYTON 7M8H3 Exhaust Fan with Drive Package, 60 Inch Blade, 10 HP, 60918 cfm, 208-230/460V AC | CJ2CUV 7M8H360"31 3/4"2"66"Zinc Plated66"34"€8,152.37
DAYTON 7M8B7 Exhaust Fan with Drive Package, 36 Inch Blade, 1 HP, 15803 cfm, 208-230/460V AC | CJ2CUW 7M8B736"31 1/4"1"40"Zinc Plated40"22"€2,798.55
DAYTON 7M8B5 Exhaust Fan with Drive Package, 36 Inch Blade, 2 HP, 19922 cfm, 115/208-230V AC | CJ2CUX 7M8B536"11 1/4"1"40"Zinc Plated40"22"€2,455.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7M899 Exhaust Fan with Drive Package, 30 Inch Blade, 2 HP, 14990 cfm, 115/208-230V AC
€2,642.40 /unit