DAYTON 7AR58 Exhaust Fan 30 Inch With Drive Package 115/208-230 V | AF3CNH

DAYTON 7AR58 Exhaust Fan 30 Inch With Drive Package 115/208-230 V

Item: AF3CNH Model: 7AR58
In Stock

Get it by Tuesday, Jun 10

€2,678.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Exhaust Fan
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing Size1"
Bearing TypeRegreaseable Pillow Block
Blade Dia.30"
Blade MaterialAluminum
Cfm @ 0.000-in. Sp9474 CFM
Cfm @ 0.125-in. Sp7888 CFM
Dimension A34"
Dimension D1 1/4"
Dimension E14 3/4"
Dimension F30 3/8"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Exhaust/supply Fan Motor Hp1/2 hp
Fan Speed687 RPM
Fan StylePanel
Flange Depth1 1/4"
Flange Width34"
For Cut-out Height32 1/2"
For Cut-out Length32 1/2"
For Cut-out Width32 1/2"
Frame FinishGalvanized , Zinc Plated
Frame MaterialSteel
Height34"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Bhp29/50 bhp
Max. Depth20"
Max. Inlet Temp.104°F
Maximum Noise Level16.3 sones
Method Of ConstructionCast
Motor Enclosure DesignTotally Enclosed Air Over
Motor Horsepower1/2 hp
Motor Hp1/2 hp
Motor InsulationClass B
Motor TypeSplit Phase
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
No. Of Fans1
Noise Level @ 0.000 In Sp @ 5 Ft16.3 sones
Noise Level @ 0.125 In Sp @ 5 Ft17 sones
Number Of Blades6
Number Of Shutters0
Overall Depth20"
Overall Height34"
Overall Width34"
Phase1
Propeller MaterialAluminum , Cast Aluminum
Shaft Dia.1"
Shaft Diameter1"
Sones @ 0.000-in. Sp @ 5 Ft.16.3 sones
Speed ControllableNo
Vent DesignDuctless
Ventilation TypeExhaust
Venturi Clearance Dia.30 3/8"
Venturi Depth5 1/4"
Venturi Dia.30 1/2"
Voltage115/208-230V
Width34"
Blade Diameter30"
Includes Drive Package With MotorYes
Max. Exhaust Airflow @ 0.125 In Sp7888 CFM
Maximum Exhaust Airflow @ 0.000 In Sp9474 CFM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Mounting LocationWall

Shipping Info:

Ship weight (kg) 44.0685
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414596090
Country of OriginUS

Product Variants

ProductModelBlade Dia.PhaseBearing SizeFlange DepthFlange WidthFrame FinishHeightMax. DepthPrice
DAYTON 7M8D2 Exhaust Fan with Drive Package, 42 Inch Blade, 1 1/2 HP, 20652 cfm, 208-230/460V AC | CJ2CUK 7M8D242"31 1/2"2"46"Zinc Plated46"26 3/8"€3,381.85
DAYTON 7M8H4 Exhaust Fan with Drive Package, 60 Inch Blade, 15 HP, 69692 cfm, 208-230/460V AC | CJ2CUM 7M8H460"31 3/4"2"66"Zinc Plated66"34"€8,539.81
DAYTON 7M8B9 Exhaust Fan with Drive Package, 36 Inch Blade, 2 HP, 19922 cfm, 208-230/460V AC | CJ2CUP 7M8B936"31 1/4"1"40"Zinc Plated40"22"€2,785.50
DAYTON 7M8H3 Exhaust Fan with Drive Package, 60 Inch Blade, 10 HP, 60918 cfm, 208-230/460V AC | CJ2CUV 7M8H360"31 3/4"2"66"Zinc Plated66"34"€8,152.37
DAYTON 7M8B7 Exhaust Fan with Drive Package, 36 Inch Blade, 1 HP, 15803 cfm, 208-230/460V AC | CJ2CUW 7M8B736"31 1/4"1"40"Zinc Plated40"22"€2,798.55
DAYTON 7M8B5 Exhaust Fan with Drive Package, 36 Inch Blade, 2 HP, 19922 cfm, 115/208-230V AC | CJ2CUX 7M8B536"11 1/4"1"40"Zinc Plated40"22"€2,455.88
DAYTON 7M8B8 Exhaust Fan with Drive Package, 36 Inch Blade, 1 1/2 HP, 18117 cfm, 208-230/460V AC | CJ2CUY 7M8B836"31 1/4"1"40"Zinc Plated40"22"€2,704.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AR58 Exhaust Fan 30 Inch With Drive Package 115/208-230 V
€2,678.16 /unit