Item | Inline Duct Blower |
Assembled/unassembled | Unassembled |
Bearing Type | Regreasable Pillow Block |
Blower Rpm | 940 RPM |
Cfm @ 0.000-in. Sp | 6186 CFM |
Cfm @ 0.125-in. Sp | 6045 CFM |
Cfm @ 0.250-in. Sp | 5904 CFM |
Cfm @ 0.375-in. Sp | 5747 CFM |
Cfm @ 0.500-in. Sp | 5559 CFM |
Cfm @ 0.625-in. Sp | 5371 CFM |
Cfm @ 0.750-in. Sp | 5167 CFM |
Cfm @ 1.000-in. Sp | 4730 CFM |
Cfm @ 1.250-in. Sp | 4173 CFM |
Full Load Amps | 18/9.3-9A |
Height | 39" |
Housing Finish | Galvanized |
Housing Material | Steel |
Inlet Dia. | 17 1/2" |
Max. Bhp | 1 57/100 bhp |
Max. Depth | 34" |
Max. Inlet Temp. | 160°F |
Max. Motor Height | 13 3/4" |
Motor Enclosure Design | Open Dripproof |
Motor Hp | 1 1/2 hp |
Motor Type | Capacitor Start |
Mounting Position | Horizontal/Vertical |
Outlet Dia. | 17 1/2" |
Outlet Height | 34 7/8" |
Outlet Width | 34 7/8" |
Phase | 1 |
Shaft Dia. | 1" |
Sones @ 0.000-in. Sp @ 5 Ft. | 19.6 sones |
Sones @ 0.125-in. Sp @ 5 Ft. | 19.4 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 19.1 sones |
Speed Control | No |
Type | Belt Drive Centrifugal With Drive Package |
Voltage | 115/208-230V |
Wheel Dia. | 24" |
Wheel Material | Aluminum |
Wheel Type | Backward Incline Centrifugal |
Width | 39" |
Airflow @ 0.125 In Sp | 6045 CFM |
Airflow @ 0.250 In Sp | 5904 CFM |
Airflow @ 0.250 In Sp Range | 4000-8000 CFM |
Airflow @ 0.375 In Sp | 5747 CFM |
Airflow @ 0.500 In Sp | 5559 CFM |
Airflow @ 0.625 In Sp | 5371 CFM |
Airflow @ 0.750 In Sp | 5167 CFM |
Airflow @ 1.000 In Sp | 4730 CFM |
Airflow @ 1.250 In Sp | 4173 CFM |
Assembly | Unassembled |
Blower Shape | Square |
Current | 18/9.3-9A |
Drive Type | Belt Drive |
Features | Bearing Cover and Motor Cover Provide Longer Service Life, Collars Simplify Duct Connections, Great for Long Vertical Duct Runs or Complex Duct Runs with Several Elbows, Panels on Each Side Provide Quick Access to Internal Fan Components, Specifically Designed for Applications That Have High Static Pressure |
For Air Type | Clean |
For High-static Pressure Applications | Yes |
For Ventilation Type | Exhaust, Make Up, Return, Supply |
Frequency | 60 Hz |
Housing Material Finish | Galvanized |
Includes | Access Panel |
Includes Drive Package With Motor | Yes |
Inlet Diameter | 17.5" |
Inlet Duct Connection Height | 34 7/8" |
Inlet Duct Connection Width | 34 7/8" |
Manufacturer Warranty Length | 1 yr. Limited |
Maximum Ambient Temperature | 104°F |
Maximum Fan Speed | 940 RPM |
Maximum Inlet Air Temperature | 160°F |
Motor Enclosure | Open Dripproof |
Motor Horsepower | 1 1/2 hp |
Motor Speed | 1725 RPM |
Mounting Orientation | Multiposition |
Nameplate Voltage | 115/208-230V AC |
Outlet Diameter | 17 1/2" |
Outlet Duct Connection Height | 34 3/4" |
Outlet Duct Connection Width | 34 3/4" |
Overall Depth | 34" |
Overall Height | 39" |
Overall Width | 39" |
Shaft Diameter | 1" |
Sound Level | 19.1 sones @ 0.250 in. SP and 5 ft., 19.4 sones @ 0.125 in. SP and 5 ft., 19.6 sones @ 0 in. SP and 5 ft. |
Speed Controllable | No |
Standards | AMCA CERTIFIED, UL/CUL 705 |
Thermal Overload Protection | No |
Wheel Diameter | 24" |