Item | Inline Duct Blower |
Assembled/unassembled | Unassembled |
Bearing Type | Sealed Pillow Block |
Blower Rpm | 1627 RPM |
Cfm @ 0.000-in. Sp | 2176 CFM |
Cfm @ 0.125-in. Sp | 2121 CFM |
Cfm @ 0.250-in. Sp | 2045 CFM |
Cfm @ 0.375-in. Sp | 1978 CFM |
Cfm @ 0.500-in. Sp | 1903 CFM |
Cfm @ 0.625-in. Sp | 1815 CFM |
Cfm @ 0.750-in. Sp | 1708 CFM |
Cfm @ 1.000-in. Sp | 1461 CFM |
Cfm @ 1.250-in. Sp | 1087 CFM |
Full Load Amps | 7.2/3.5A |
Height | 21" |
Housing Finish | Galvanized |
Housing Material | Steel |
Inlet Dia. | 9 3/8" |
Max. Bhp | 13/25 bhp |
Max. Depth | 21" |
Max. Inlet Temp. | 160°F |
Max. Motor Height | 12 1/2" |
Motor Enclosure Design | Open Dripproof |
Motor Hp | 1/2 hp |
Motor Type | Capacitor Start |
Mounting Position | Horizontal/Vertical |
Outlet Dia. | 9 3/8" |
Outlet Height | 17 7/8" |
Outlet Width | 17 7/8" |
Phase | 1 |
Shaft Dia. | 3/4" |
Sones @ 0.000-in. Sp @ 5 Ft. | 16.1 sones |
Sones @ 0.125-in. Sp @ 5 Ft. | 15.8 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 15.5 sones |
Speed Control | No |
Type | Belt Drive Centrifugal With Drive Package |
Voltage | 115/230V |
Wheel Dia. | 13 1/2" |
Wheel Material | Aluminum |
Wheel Type | Backward Incline Centrifugal |
Width | 21" |
Airflow @ 0.000 In Sp | 2176 CFM |
Airflow @ 0.125 In Sp | 2121 CFM |
Airflow @ 0.250 In Sp | 2045 CFM |
Airflow @ 0.250 In Sp Range | 2000-3999 CFM |
Airflow @ 0.375 In Sp | 1978 CFM |
Airflow @ 0.500 In Sp | 1903 CFM |
Airflow @ 0.625 In Sp | 1815 CFM |
Airflow @ 0.750 In Sp | 1708 CFM |
Airflow @ 1.000 In Sp | 1461 CFM |
Airflow @ 1.250 In Sp | 1087 CFM |
Assembly | Unassembled |
Current | 7.2/3.5A |
Drive Type | Belt Drive |
Features | Bearing Cover And Motor Cover Included To Help In Lengthening Service Life, Collars Simplify Duct Connections, And Panels On Each Side To Provide Quick Access To Internal Fan Components |
For Air Type | Clean |
For Ventilation Type | Exhaust, Make Up, Return, Supply |
Frequency | 60 Hz |
Housing Material Finish | Galvanized |
Includes | Access Panel |
Includes Drive Package With Motor | Yes |
Inlet Diameter | 9.3" |
Inlet Duct Connection Height | 17 7/8" |
Inlet Duct Connection Width | 17 7/8" |
Manufacturer Warranty Length | 1 yr. Limited |
Maximum Fan Speed | 1627 RPM |
Maximum Inlet Air Temperature | 160°F |
Maximum Static Pressure | 1 1/4 in. wc |
Motor Enclosure | Open Dripproof |
Motor Horsepower | 1/2 hp |
Motor Speed | 1725 RPM |
Mounting Orientation | Multiposition |
Nameplate Voltage | 115/230V AC |
Outlet Diameter | 9 1/4" |
Outlet Duct Connection Height | 17 3/4" |
Outlet Duct Connection Width | 17 3/4" |
Overall Depth | 21" |
Overall Height | 21" |
Overall Width | 21" |
Shaft Diameter | 3/4" |
Sound Level | 15.5 sones @ 0.250 in. SP and 5 ft., 15.8 sones @ 0.125 in. SP and 5 ft., 16.1 sones @ 0 in. SP and 5 ft. |
Speed Controllable | No |
Standards | AMCA CERTIFIED, UL/CUL 705 |
Wheel Diameter | 13 1/2" |