DAYTON 7J631 Inline Blower Belt-drive 2504 Cfm | AF3MVB

DAYTON 7J631 Inline Blower Belt-drive 2504 Cfm

Item: AF3MVB Model: 7J631
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemInline Duct Blower
Assembled/unassembledUnassembled
Bearing TypeSealed Pillow Block
Blower Rpm1872 RPM
Cfm @ 0.000-in. Sp2504 CFM
Cfm @ 0.125-in. Sp2456 CFM
Cfm @ 0.250-in. Sp2398 CFM
Cfm @ 0.375-in. Sp2332 CFM
Cfm @ 0.500-in. Sp2274 CFM
Cfm @ 0.625-in. Sp2211 CFM
Cfm @ 0.750-in. Sp2138 CFM
Cfm @ 1.000-in. Sp1960 CFM
Cfm @ 1.250-in. Sp1753 CFM
Cfm @ 1.500-in. Sp1480 CFM
Full Load Amps11.6/5.9-5.8A
Height21"
Housing FinishGalvanized
Housing MaterialSteel
Inlet Dia.9 3/8"
Max. Bhp79/100 bhp
Max. Depth21"
Max. Inlet Temp.160°F
Max. Motor Height12 1/2"
Motor Enclosure DesignOpen Dripproof
Motor Hp3/4 hp
Motor TypeSplit Phase
Mounting PositionHorizontal/Vertical
Outlet Dia.9 3/8"
Outlet Height17 7/8"
Outlet Width17 7/8"
Phase1
Shaft Dia.3/4"
Sones @ 0.250-in. Sp @ 5 Ft.19.6 sones
Speed ControlNo
TypeBelt Drive Centrifugal With Drive Package
Voltage115/208-230V
Wheel Dia.13 1/2"
Wheel MaterialAluminum
Wheel TypeBackward Incline Centrifugal
Width21"
Airflow @ 0.000 In Sp2504 CFM
Airflow @ 0.125 In Sp2456 CFM
Airflow @ 0.250 In Sp2398 CFM
Airflow @ 0.250 In Sp Range2000-3999 CFM
Airflow @ 0.375 In Sp2332 CFM
Airflow @ 0.500 In Sp2274 CFM
Airflow @ 0.625 In Sp2211 CFM
Airflow @ 0.750 In Sp2138 CFM
Airflow @ 1.000 In Sp1960 CFM
Airflow @ 1.250 In Sp1753 CFM
Airflow @ 1.500 In Sp1480 CFM
AssemblyUnassembled
Current11.6/5.9-5.8A
Drive TypeBelt Drive
FeaturesBearing Cover And Motor Cover Included To Help In Lengthening Service Life, Collars Simplify Duct Connections, And Panels On Each Side To Provide Quick Access To Internal Fan Components
For Air TypeClean
For Ventilation TypeExhaust, Make Up, Return, Supply
Frequency60 Hz
Housing Material FinishGalvanized
IncludesAccess Panel
Includes Drive Package With MotorYes
Inlet Diameter9.3"
Inlet Duct Connection Height17 7/8"
Inlet Duct Connection Width17 7/8"
Manufacturer Warranty Length1 yr. Limited
Maximum Fan Speed1872 RPM
Maximum Inlet Air Temperature160°F
Maximum Static Pressure1 1/2 in. wc
Motor EnclosureOpen Dripproof
Motor Horsepower3/4 hp
Motor Speed1725 RPM
Mounting OrientationMultiposition
Nameplate Voltage115/208-230V AC
Outlet Diameter9 1/4"
Outlet Duct Connection Height17 3/4"
Outlet Duct Connection Width17 3/4"
Overall Depth21"
Overall Height21"
Overall Width21"
Shaft Diameter3/4"
Sound Level19.6 sones @ 0.250 in SP and 5 ft, 20 sones @ 0.125 in SP and 5 ft, 21 sones @ 0.000 in SP and 5 ft
Speed ControllableNo
StandardsAMCA CERTIFIED, UL/CUL 705
Wheel Diameter13 1/2"

Shipping Info:

Ship weight (kg) 50.013
Ship height (cm)53.34
Ship length (cm)53.34
Ship width (cm)53.34
HS code8414596060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7J631 Inline Blower Belt-drive 2504 Cfm