Item | Inline Duct Blower |
Assembled/unassembled | Unassembled |
Bearing Type | Regreasable Pillow Block |
Blower Rpm | 1117 RPM |
Cfm @ 0.000-in. Sp | 2244 CFM |
Cfm @ 0.125-in. Sp | 2159 CFM |
Cfm @ 0.250-in. Sp | 2067 CFM |
Cfm @ 0.375-in. Sp | 1963 CFM |
Cfm @ 0.500-in. Sp | 1847 CFM |
Cfm @ 0.625-in. Sp | 1706 CFM |
Cfm @ 0.750-in. Sp | 1537 CFM |
Full Load Amps | 6.7/3.4A |
Height | 26" |
Housing Finish | Galvanized |
Housing Material | Steel |
Inlet Dia. | 11 7/8" |
Inlet Height | 22 7/8" |
Inlet Width | 22 7/8" |
Max. Bhp | 7/20 bhp |
Max. Depth | 26" |
Max. Inlet Temp. | 160°F |
Max. Motor Height | 13 3/8" |
Motor Enclosure Design | Open Dripproof |
Motor Hp | 333/1000 hp |
Motor Type | Split Phase |
Mounting Position | Horizontal/Vertical |
Outlet Dia. | 11 7/8" |
Outlet Height | 22 7/8" |
Outlet Width | 22 7/8" |
Phase | 1 |
Shaft Dia. | 1" |
Sones @ 0.000-in. Sp @ 5 Ft. | 9.6 sones |
Sones @ 0.125-in. Sp @ 5 Ft. | 9.5 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 9.3 sones |
Speed Control | No |
Voltage | 115/208-230V |
Wheel Dia. | 16" |
Wheel Material | Aluminum |
Wheel Type | Backward Incline Centrifugal |
Width | 26" |
Airflow @ 0.125 In Sp | 2159 CFM |
Airflow @ 0.250 In Sp | 2067 CFM |
Airflow @ 0.250 In Sp Range | 2000-3999 CFM |
Airflow @ 0.375 In Sp | 1963 CFM |
Airflow @ 0.500 In Sp | 1847 CFM |
Airflow @ 0.625 In Sp | 1706 CFM |
Airflow @ 0.750 In Sp | 1537 CFM |
Assembly | Unassembled |
Blower Shape | Square |
Current | 6.7/3.4-3.4A |
Drive Type | Belt Drive |
Features | Bearing Cover and Motor Cover Provide Longer Service Life, Collars Simplify Duct Connections, Great for Long Vertical Duct Runs or Complex Duct Runs with Several Elbows, Panels on Each Side Provide Quick Access to Internal Fan Components, Specifically Designed for Applications That Have High Static Pressure |
For Air Type | Clean |
For High-static Pressure Applications | Yes |
For Ventilation Type | Exhaust, Make Up, Return, Supply |
Frequency | 60 Hz |
Housing Material Finish | Galvanized |
Includes | Access Panel |
Includes Drive Package With Motor | Yes |
Inlet Diameter | 11.8" |
Inlet Duct Connection Height | 22 7/8" |
Inlet Duct Connection Width | 22 7/8" |
Manufacturer Warranty Length | 1 yr. Limited |
Maximum Ambient Temperature | 104°F |
Maximum Fan Speed | 1117 RPM |
Maximum Inlet Air Temperature | 160°F |
Motor Enclosure | Open Dripproof |
Motor Horsepower | 1/3 hp |
Motor Speed | 1725 RPM |
Mounting Orientation | Multiposition |
Nameplate Voltage | 115/208-230V AC |
Outlet Diameter | 11 3/4" |
Outlet Duct Connection Height | 22 3/4" |
Outlet Duct Connection Width | 22 3/4" |
Overall Depth | 26" |
Overall Height | 26" |
Overall Width | 26" |
Shaft Diameter | 1" |
Sound Level | 9.3 sones @ 0.250 in SP and 5 ft, 9.5 sones @ 0.125 in SP and 5 ft, 9.6 sones @ 0.000 in SP and 5 ft |
Speed Controllable | No |
Standards | AMCA CERTIFIED, UL/CUL 705 |
Thermal Overload Protection | No |
Wheel Diameter | 16" |