DAYTON 7J364 Tube Axial Fan With Drive Package 208-230/460 V | AF3MHG

DAYTON 7J364 Tube Axial Fan With Drive Package 208-230/460 V

Item: AF3MHG Model: 7J364
In Stock

Get it by Thursday, Jun 12

€4,914.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Fan
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall , Ball Bearing
Blade Dia.30"
Blade FinishBaked Enamel
Blade MaterialSteel
Body Dia.30 5/8"
Bolt Circle Dia.0.312" , 32 1/4" , 5/16"
Brake Horsepower1 2/5 hp
Cfm @ 0.000-in. Sp10955 CFM
Cfm @ 0.125-in. Sp10415 CFM
Cfm @ 0.250-in. Sp9815 CFM
Cfm @ 0.375-in. Sp8359 CFM
Dimension A33 5/8"
Dimension B19 1/4"
Dimension C30 1/2"
Dimension D24"
Dimension E0.312" , 5/16"
Drive TypeBelt Drive
FeaturesDual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
For Air TypeEmergency Smoke
Full Load Amps4.5-4.1/2A
Height46 5/8"
Housing Dia. W/mtg. Flange33 5/8"
Housing Dia. W/o Mtg. Flange30 1/2"
Housing FinishBaked Enamel
Housing MaterialSteel
Hz60 Hz
IncludesBelt Guard
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.30 5/8"
Max. Ambient Temp.200°F
Max. Bhp1 2/5 bhp
Max. Depth24"
Max. Motor Height10"
Maximum Noise Level @ 5 Feet31 sones
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower1 1/2 hp
Motor Hp1 1/2 hp
Motor Rpm1730 RPM
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
No. Of Speeds1
Number Of Blades6
Outlet Dia.30 5/8"
Overall Dia.33 5/8"
Overall Height46 5/8"
Overall Length24"
Phase3
Propeller Shaft Dia.1 1/4"
Resistance PropertiesCorrosion Resistant
Shaft Dia.1 3/16" , 1.187"
Speed1030 RPM
Voltage208-230/460V
Width33 41/64" , 33.641"

Shipping Info:

Ship weight (kg) 126.702
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7J364 Tube Axial Fan With Drive Package 208-230/460 V
€4,914.19 /unit