Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.2062X50 Adjustable Handles 1.99 M6 Orange | AE9RHR 6LRV0

KIPP K0269.2062X50 Adjustable Handles 1.99 M6 Orange

Item: AE9RHR Model: K0269.2062X50Cross Ref: 6LRV0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorOrange
ComponentsSteel
FinishMatte
Height3 3/5"
MaterialThermoplastic
Overall Length2.93"
Screw Length1.99"
StyleNovo Grip
TypeExternal Thread
FeaturesDie Cast Zinc Toothed Ring
Handle Length65 mm
Handle TypeTeardrop
Max Handle Height45.5 mm
Measurement SystemMetric
Mounting TypeThreaded Stud
Overall Height95.5 mm
StandardsDIN EN ISO 4753, ROHS
Thread SizeM6

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeMaterialHeightComponentsPrice
KIPP K0269.1061 Adjustable Handle M6 Internal 1.85 Modern Design Ng | AC8RNR 3DEJ2 K0269.1061Internal ThreadPlastic1 7/25"-€9.54
KIPP K0269.2061 Adjustable Handle M6 Internal 2.93 Modern Design Ng | AC8RNX 3DEJ7 K0269.2061Internal ThreadPlastic1.79"-€11.36
KIPP K0269.1061X10 Adjustable Handle M6 External 0.39 1.85 Modern Design Ng | AC8RQX 3DER8 K0269.1061X10External ThreadPlastic1.57"-€10.48
KIPP K0269.1061X15 Adjustable Handle M6 External 0.59 1.85 Modern Design Ng | AC8RQY 3DER9 K0269.1061X15External ThreadPlastic1.77"-€10.48
KIPP K0269.1061X20 Adjustable Handle M6 External 0.78 1.85 Modern Design Ng | AC8RQZ 3DET1 K0269.1061X20External ThreadPlastic1.99"-€10.48
KIPP K0269.1061X25 Adjustable Handle M6 External 0.99 1.85 Modern Design Ng | AC8RRA 3DET2 K0269.1061X25External ThreadPlastic2 4/25"-€10.48
KIPP K0269.1061X30 Adjustable Handle M6 External 1.18 1.85 Modern Design Ng | AC8RRB 3DET3 K0269.1061X30External ThreadPlastic2 9/25"-€10.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.2062X50 Adjustable Handles 1.99 M6 Orange
€14.87 /unit