DAYTON 7HP97 Blower With Drive Package 115/230 Volt | AF3LHJ

DAYTON 7HP97 Blower With Drive Package 115/230 Volt

Item: AF3LHJ Model: 7HP97
In Stock

Get it by Tuesday, Jun 10

€5,786.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Assembled/unassembledUnassembled
Bearing TypeBall
Blower Rpm560 RPM
Cfm @ 0.125-in. Sp7211 CFM
Cfm @ 0.250-in. Sp6911 CFM
Cfm @ 0.375-in. Sp6622 CFM
Cfm @ 0.500-in. Sp6334 CFM
Cfm @ 0.750-in. Sp5732 CFM
Cfm @ 1.000-in. Sp5009 CFM
Dba @ 5 Ft.71 dBA
Depth42.938"
Footnotes# Motor Overload Condition
Full Load Amps30/15A
Height40 1/4"
Housing FinishBaked Polyester Epoxy
Housing MaterialSteel
Hz60 Hz
Inlet Dia.21 1/2"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame184T
Motor Rpm1740 RPM
Motor TypeCapacitor Start/Run
Outlet Height21 1/2"
Outlet Width15 7/8"
RotationCW
Shaft Dia.1.188"
Sound Level71 dBA
TypeWith Drive Package
Voltage115/230V
Wheel Dia.20"
Wheel MaterialSteel
Wheel Width10.187"
Width34 1/2"
Airflow @ 0.125 In Sp7211 CFM
Airflow @ 0.250 In Sp6911 CFM
Airflow @ 0.750 In Sp5732 CFM
Airflow @ 1.000 In Sp5009 CFM
AssemblyUnassembled
Current30/15A
Drive TypeBelt Drive
Housing ColorGray
Housing Material FinishBaked Enamel
IncludesWeatherproof Drive Cover
Inlet Diameter21 1/2"
Maximum Fan Speed560 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1740 RPM
Oem ReplacementNo
Outlet ShapeRectangular
Outlet TypeNon Flanged
Overall Depth42 15/16"
Overall Height40 1/4"
Overall Width34 1/2"
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter20"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 190.1038
Ship height (cm)102.24
Ship length (cm)109.06
Ship width (cm)87.63
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthSound LevelHeightDepthPhasePrice
DAYTON 7AG82 Blower With Drive Package 115/208-230 Volt | AF3BTH 7AG82Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"1€2,117.78
DAYTON 7AG83 Blower With Drive Package 208-230/460 Volt | AF3BTJ 7AG83Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"3€1,987.28
DAYTON 7AG84 Blower With Drive Package 115/230 Volt | AF3BTK 7AG84Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"1€1,923.00
DAYTON 7AG85 Blower With Drive Package 208-230/460 Volt | AF3BTL 7AG85Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"3€1,937.87
DAYTON 7AG86 Blower With Drive Package 115/208-230 Volt | AF3BTM 7AG86Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"1€1,984.76
DAYTON 7AG87 Blower With Drive Package 208-230/460 Volt | AF3BTN 7AG87Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"3€2,255.19
DAYTON 7AG88 Blower With Drive Package 115/208-230 Volt | AF3BTP 7AG88Open Dripproof8"8 1/4"5 3/8"61 dBA18"24.938"1€2,162.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HP97 Blower With Drive Package 115/230 Volt
€5,786.05 /unit