DAYTON 7HL60 Blower 9-1/2 Inch 115 V 1375 Cfm @ 1.10-in | AF3KXV

DAYTON 7HL60 Blower 9-1/2 Inch 115 V 1375 Cfm @ 1.10-in

Item: AF3KXV Model: 7HL60
In Stock

Get it by Wednesday, Jun 11

€500.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.500 In Sp700 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amps7.1A
ApplicationAir Conditioning, Heating, Ventilation Systems
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeSleeve
Blower Rpm1075 RPM
Cfm @ 1.000-in. Sp1375/1230/1090 CFM
Cfm @ 1.200-in. Sp1235/1085/930 CFM
Cfm Range1375 To 700 @ 1.0-in. sp To 1.5-in. sp
Corrosion ResistantYes
Discharge Height11 3/8"
Discharge Width10 1/2"
Drive TypeDirect Drive
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Frequency60 Hz
Full Load Amps6.3A
High-efficiency MotorYes
Housing Depth16 1/2"
Housing FinishGalvanized
Housing Height17 1/2"
Housing MaterialSteel
Housing Width10 1/2"
IncludesHardware, Housing Support
Includes Drive PackageYes
Includes MotorYes
Includes Mounting HardwareYes
Inlet Dia.8 11/16"
Max. Ambient Temp.104°F
Max. Inlet Temp.104°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Air Over
Motor Horsepower1/2 hp
Motor Hp1/2 hp
Motor TypePermanent Split Capacitor
Mount TypeMultiposition
MountingMultiposition , Multipostion
No. Of Discharge Positions4
Number Of Inlet2
Number Of Speeds4
Outlet Dia.Not Applicable
Outlet Height11 3/8"
Outlet ShapeRectangular
Outlet Width10 1/2"
Phase1
Resistance PropertiesCorrosion Resistant
Speed ControlNo
Speed ControllableNo
TypeDirect Drive, Double Inlet Forward Curve, Unassembled, With Motor
Wheel Dia.10 13/16" , 10 3/4" , 10.812"
Wheel MaterialSteel
Wheel Width8"
Airflow @ 1.000 In Sp1375 CFM
Airflow @ 1.250 In Sp1150 CFM
Current7.1A
Housing Material FinishGalvanized
Inlet Diameter8 11/16"
Maximum Fan Speed1075 RPM
Motor Speed1075 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter10 3/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 21.7125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414599080
Country of OriginCN

Product Details:

    • CFM @ 1.40-In. SP (1205 - - -)
    • CFM @ 1.70-In. SP (- - - -)

Product Variants

ProductModelMotor HpOutlet HeightOutlet WidthBlower RpmHousing DepthHousing HeightHousing WidthWheel WidthPrice
DAYTON 7HL52 Blower 9-1/2 Inch 115 V 750 Cfm @ 0.600-in | AF3KXL 7HL521/5 hp10.25"9.187"1050 RPM14.938"15 1/2"9.187"6 1/2"€439.80
DAYTON 7HL53 Blower 9-1/2 Inch 115 V 845 Cfm @ 0.700-in | AF3KXM 7HL531/3 hp10 1/4"9.187"1075 RPM14.938"15 1/2"9.187"6 1/2"€465.31
DAYTON 7HL54 Blower 9-1/2 Inch 115 V 1230 Cfm @0.600-in | AF3KXN 7HL541/2 hp10.25"9.187"1075 RPM14.938"15 1/2"9.187"6 1/2"€423.10
DAYTON 7HL56 Blower 9-1/2 Inch 115 V 845 Cfm @ 0.600-in | AF3KXQ 7HL561/3 hp10 1/4"11 7/8"1075 RPM14.938"15 1/2"11 7/8"9 1/4"€464.89
DAYTON 7HL57 Blower 9-1/2 Inch 115 V 1395 Cfm @0.600-in | AF3KXR 7HL571/2 hp10.25"11 7/8"1075 RPM14.938"15 1/2"11 7/8"9 1/4"€427.61
DAYTON 7HL58 Blower 9-1/2 Inch 115 V 1575 Cfm @0.500-in | AF3KXT 7HL583/4 hp10 1/4"11 7/8"1075 RPM14.938"15 1/2"11 7/8"9 1/4"€442.92
DAYTON 7HL59 Blower 9-1/2 Inch 115 V 845 Cfm @ 0.800-in | AF3KXU 7HL591/3 hp11 3/8"10 1/2"1075 RPM16 1/2"17 1/2"10 1/2"8"€506.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HL60 Blower 9-1/2 Inch 115 V 1375 Cfm @ 1.10-in
€500.18 /unit