Item | Blower |
Airflow @ 0.000 In Sp | Not Applicable |
Airflow @ 0.100 In Sp | Not Applicable |
Airflow @ 0.125 In Sp | Not Applicable |
Airflow @ 0.250 In Sp | Not Applicable |
Airflow @ 0.375 In Sp | Not Applicable |
Airflow @ 0.400 In Sp | Not Applicable |
Airflow @ 0.500 In Sp | Not Applicable |
Airflow @ 1.000 In Sp | 920 CFM |
Airflow @ 1.250 In Sp | Not Applicable |
Airflow @ 1.500 In Sp | Not Applicable |
Airflow @ 10.00 In Sp | Not Applicable |
Airflow @ 11.00 In Sp | Not Applicable |
Airflow @ 12.00 In Sp | Not Applicable |
Airflow @ 13.00 In Sp | Not Applicable |
Airflow @ 2.000 In Sp | Not Applicable |
Airflow @ 2.500 In Sp | Not Applicable |
Airflow @ 3.000 In Sp | Not Applicable |
Airflow @ 3.500 In Sp | Not Applicable |
Airflow @ 4.000 In Sp | Not Applicable |
Airflow @ 4.500 In Sp | Not Applicable |
Airflow @ 5.000 In Sp | Not Applicable |
Airflow @ 6.000 In Sp | Not Applicable |
Airflow @ 7.000 In Sp | Not Applicable |
Airflow @ 8.000 In Sp | Not Applicable |
Airflow @ 9.000 In Sp | Not Applicable |
Amps | 4.6A |
Application | Air Conditioning, Heating, Ventilation Systems |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Bearing Type | Sleeve |
Blower Rpm | 1075 RPM |
Cfm @ 0.700-in. Sp | 925/835 CFM |
Cfm Range | 845 To 350 @ 0.6-in. sp To 1.1-in. sp |
Corrosion Resistant | Yes |
Discharge Height | 10 1/4" |
Discharge Width | 11 7/8" |
Drive Type | Direct Drive |
Flange Size | Not Applicable |
Footnotes | # Motor Overload Condition |
Frequency | 60 Hz |
Full Load Amps | 4A |
High-efficiency Motor | Yes |
Housing Depth | 14 15/16" , 14.938" |
Housing Finish | Galvanized |
Housing Height | 15 1/2" , 15 9/16" , 15.562" |
Housing Material | Steel |
Housing Width | 11 7/8" |
Includes | Hardware, Housing Support |
Includes Drive Package | Yes |
Includes Motor | Yes |
Includes Mounting Hardware | Yes |
Inlet Dia. | 7 13/16" |
Max. Ambient Temp. | 104°F |
Max. Inlet Temp. | 104°F |
Motor Duty Class | Continuous |
Motor Enclosure Design | Open Air Over |
Motor Frame Designation | 42Y |
Motor Horsepower | 1/3 hp |
Motor Hp | 1/3 hp , 333/1000 hp |
Motor Type | Permanent Split Capacitor |
Mount Type | Multiposition |
Mounting | Multiposition , Multipostion |
No. Of Discharge Positions | 4 |
Number Of Inlet | 2 |
Number Of Speeds | 4 |
Outlet Dia. | Not Applicable |
Outlet Height | 10 1/4" |
Outlet Shape | Rectangular |
Outlet Width | 11 7/8" |
Phase | 1 |
Resistance Properties | Corrosion Resistant |
Speed Control | No |
Speed Controllable | No |
Type | Direct Drive, Double Inlet Forward Curve, Unassembled, With Motor |
Wheel Dia. | 9 1/2" |
Wheel Material | Steel |
Wheel Width | 9 1/4" |
Current | 4.6A |
Drive Package With Motor Included? | Yes |
Features | Blower Wheel Reinforced to Ensure Optimal Performance and Trouble-Free Service, this Dayton Blower with Motor Has a Discharge That can be Rotated in Four 90° Increments, Includes Housing Support with Resilient Pads to Help Minimize Vibration, Adjustable Motor Mounting Bracket with Hardware, and Assembly Instructions, The Included Mounting Bracket Adjusts to Fit Blower Motors 3 1/2" to 6 1/8" L, Unit Can Replace Most Direct-Drive Blowers with the Same Horsepower Ratings and is Suitable for Use in New and Replacement Installations |
Housing Material Finish | Galvanized |
Inlet Diameter | 7 13/16" |
Manufacturer Warranty Length | 1 yr. Limited |
Maximum Ambient Temperature | 104°F |
Maximum Fan Speed | 1075 RPM |
Maximum Inlet Air Temperature | 104°F |
Maximum Static Pressure | 1 in. wc |
Motor Enclosure | Open Air Over |
Motor Insulation Class | Class B |
Motor Speed | 1075 RPM |
Nameplate Voltage | 115V AC |
Number Of Discharge Positions | 4 |
Number Of Inlets | 2 |
Oem Replacement | No |
Outlet Type | Non Flanged |
Standards | CSA CERTIFIED, UL LISTED |
Wheel Diameter | 9 1/2" |
Wheel Type | Forward Curved |