Flat Shipping

Flat Shipping at €24.99 + VAT

SDC PTH-4Q Electrified Hinge, Satin Chrome, Non Handed, 0.134 Inch Frame Leaf Thick | CU2KTL

SDC PTH-4Q Electrified Hinge, Satin Chrome, Non Handed, 0.134 Inch Frame Leaf Thick

Item: CU2KTL Model: PTH-4QCross Ref: 45LY61
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€253.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHinge
FinishSatin Chrome
Frame Leaf Thickness0.134"
IncludesMounting Hardware
Input Voltage12/24V DC
Ligature ResistantNo
OrientationNon Handed
Door Leaf Height4"
Door Leaf Thickness0.134"
Door Leaf Width2 1/4"
Frame Leaf Width2 1/4"
Includes HardwareHardware Included
MaterialStainless Steel
Mounting StyleFull Mortise
Overall Height4"
StandardsANSI/BHMA A156.1
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishFrame Leaf ThicknessLigature ResistantOrientationInput VoltageDoor Leaf HeightFrame Leaf HeightPrice
SDC PTH-4Q-DPS Electrified Hinge, Satin Chrome, Non Handed | CU2KTK PTH-4Q-DPSSatin Chrome0.134"NoNon Handed12/24V DC4 1/2"4 1/2"€430.08
SDC PTH-10Q-DPS Electrified Hinge, Satin Chrome, Non Handed, 4 1/2 Inch Door Leaf Ht | CU2KTM PTH-10Q-DPSSatin Chrome0.134"NoNon Handed12/24V DC4 1/2"4 1/2"€524.77
SDC PTH-10Q Electrified Hinge, Satin Chrome, Non Handed, 4 1/2 Inch Door Leaf Ht | CU2KTN PTH-10QSatin Chrome0.134"NoNon Handed12/24V DC4 1/2"4 1/2"€403.90
SDC PTH-2-4Q Electrified Hinge, Satin Chrome | CU2KTP PTH-2-4QSatin Chrome0.134"NoNon Handed12/24V DC--€354.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SDC PTH-4Q Electrified Hinge, Satin Chrome, Non Handed, 0.134 Inch Frame Leaf Thick
€253.70 /unit