DAYTON 7H736 Blower Inline Duct | AF3KWH

DAYTON 7H736 Blower Inline Duct

Item: AF3KWH Model: 7H736
In Stock

Get it by Tuesday, Jun 10

€1,626.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Assembled/unassembledUnassembled
Bearing TypeBall
Blower Rpm1396 RPM
Bolt Hole Dia. (in.)0.875"
Cfm @ 0.125-in. Sp1345 CFM
Cfm @ 0.250-in. Sp1280 CFM
Cfm @ 0.500-in. Sp1150 CFM
Cfm @ 0.625-in. Sp1085 CFM
Cfm @ 0.750-in. Sp990 CFM
Discharge Height (in.)8.25"
Discharge Width (in.)9.187"
Filter Factor0.18
Height15 3/8"
Housing FinishGreen Baked Enamel
Housing MaterialSteel
Hz60 Hz
Max. Ambient Temp.140°F
Max. Depth23"
Max. Inlet Temp.140°F
Motor Enclosure DesignOpen Dripproof
Motor Rpm1725 RPM
Motor TypeThree Phase
Mounting PositionAll With Shaft Horizontal
Number Of Mounting Points4
Outlet Height8 1/4"
Phase3
Shaft Dia.3/4"
Sones @ 0.125-in. Sp @ 5 Ft.17.5 sones
Sones @ 0.250-in. Sp @ 5 Ft.17.1 sones
TypeWith Drive Package
Voltage230/460V
Wheel Dia.8.062"
Wheel MaterialSteel
Wheel TypeForward Curve
Width18"
Airflow @ 0.125 In Sp1345 CFM
Airflow @ 0.250 In Sp1280 CFM
Airflow @ 0.625 In Sp1085 CFM
Airflow @ 0.750 In Sp990 CFM
AssemblyUnassembled
Current2/1A
For Air TypeClean
For LocationIndoor
Housing Material FinishBaked Enamel
Includes Drive Package With MotorYes
Inlet Duct Connection Width15 7/8"
Maximum Fan Speed1396 RPM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Mounting OrientationHorizontal
Outlet Duct Connection Height8 1/4"
Outlet Duct Connection Width9 1/8"
Overall Depth23"
Overall Height15 1/4"
Overall Width18"
Wheel Diameter8"

Shipping Info:

Ship weight (kg) 35.8335
Ship height (cm)38.74
Ship length (cm)58.42
Ship width (cm)45.72
HS code8414599080
Country of OriginCA

Product Variants

ProductModelVoltageHeightCfm @ 0.250-in. SpCfm @ 0.500-in. SpMotor HpWheel Dia.Max. DepthDischarge Height (in.)Price
DAYTON 7H710 Blower Inline Duct | AF3KVE 7H710115/230V15 3/8"575 CFM-0.16 hp8.062"23"8.25"€1,376.89
DAYTON 7H711 Blower Inline Duct | AF3KVF 7H711115/230V15 3/8"--0.16 hp8.062"23"8.25"€1,340.17
DAYTON 7H712 Blower Inline Duct | AF3KVG 7H712115/230V15 3/8"935 CFM720 CFM-8.062"23"8.25"€1,344.17
DAYTON 7H713 Blower Inline Duct | AF3KVH 7H713115/230V15 3/8"1115 CFM965 CFM1/3 hp8.062"23"8.25"€1,323.11
DAYTON 7H714 Blower Inline Duct | AF3KVJ 7H714115/230V15 3/8"1280 CFM1150 CFM-8.062"23"8.25"€1,517.74
DAYTON 7H715 Blower Inline Duct | AF3KVK 7H715115/230V18"1225 CFM--10 1/4"23"10.25"€1,508.01
DAYTON 7H716 Blower Inline Duct | AF3KVL 7H716115/230V18"1455 CFM-1/3 hp10 1/4"23"10.25"€1,541.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H736 Blower Inline Duct
€1,626.91 /unit