DAYTON 7H716 Blower Inline Duct | AF3KVL

DAYTON 7H716 Blower Inline Duct

Item: AF3KVL Model: 7H716
In Stock

Get it by Tuesday, Jun 10

€1,602.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Assembled/unassembledUnassembled
Bearing TypeBall
Blower Rpm771 RPM
Bolt Hole Dia. (in.)0.875"
Cfm @ 0.125-in. Sp1575 CFM
Cfm @ 0.250-in. Sp1455 CFM
Cfm @ 0.375-in. Sp1250 CFM
Discharge Height (in.)10.25"
Discharge Width (in.)11.187"
Filter Factor0.11
Height18"
Housing FinishGreen Baked Enamel
Housing MaterialSteel
Hz60 Hz
Max. Ambient Temp.140°F
Max. Depth23"
Max. Inlet Temp.140°F
Motor Enclosure DesignOpen Dripproof
Motor Hp1/3 hp
Motor Rpm1725 RPM
Motor TypeSplit Phase
Mounting PositionAll With Shaft Horizontal
Number Of Mounting Points4
Outlet Height10 1/4"
Shaft Dia.3/4"
Sones @ 0.125-in. Sp @ 5 Ft.6.7 sones
Sones @ 0.250-in. Sp @ 5 Ft.6.2 sones
TypeWith Drive Package
Voltage115/230V
Wheel Dia.10 1/4"
Wheel MaterialSteel
Wheel TypeForward Curve
Width21"
Airflow @ 0.125 In Sp1575 CFM
Airflow @ 0.250 In Sp1455 CFM
AssemblyUnassembled
Current6.6/3.3A
For Air TypeClean
For LocationIndoor
Housing Material FinishBaked Enamel
Includes Drive Package With MotorYes
Inlet Duct Connection Height16"
Inlet Duct Connection Width19"
Maximum Fan Speed771 RPM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Mounting OrientationHorizontal
Outlet Duct Connection Height10 1/4"
Outlet Duct Connection Width11 1/8"
Overall Depth23"
Overall Height18"
Overall Width21"
Wheel Diameter10 1/4"

Shipping Info:

Ship weight (kg) 39.78
Ship height (cm)45.72
Ship length (cm)58.42
Ship width (cm)53.34
HS code8414599080
Country of OriginCA

Product Variants

ProductModelVoltageHeightCfm @ 0.250-in. SpCfm @ 0.500-in. SpMotor HpWheel Dia.Max. DepthDischarge Height (in.)Price
DAYTON 7H710 Blower Inline Duct | AF3KVE 7H710115/230V15 3/8"575 CFM-0.16 hp8.062"23"8.25"€1,376.89
DAYTON 7H711 Blower Inline Duct | AF3KVF 7H711115/230V15 3/8"--0.16 hp8.062"23"8.25"€1,340.17
DAYTON 7H712 Blower Inline Duct | AF3KVG 7H712115/230V15 3/8"935 CFM720 CFM-8.062"23"8.25"€1,344.17
DAYTON 7H713 Blower Inline Duct | AF3KVH 7H713115/230V15 3/8"1115 CFM965 CFM1/3 hp8.062"23"8.25"€1,323.11
DAYTON 7H714 Blower Inline Duct | AF3KVJ 7H714115/230V15 3/8"1280 CFM1150 CFM-8.062"23"8.25"€1,517.74
DAYTON 7H715 Blower Inline Duct | AF3KVK 7H715115/230V18"1225 CFM--10 1/4"23"10.25"€1,508.01
DAYTON 7H717 Blower Inline Duct | AF3KVM 7H717115/230V18"1725 CFM1390 CFM-10 1/4"23"10.25"€1,679.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H716 Blower Inline Duct
€1,602.58 /unit