DAYTON 7H715 Blower Inline Duct | AF3KVK

DAYTON 7H715 Blower Inline Duct

Item: AF3KVK Model: 7H715
In Stock

Get it by Tuesday, Jun 10

€1,571.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Assembled/unassembledUnassembled
Bearing TypeBall
Blower Rpm690 RPM
Bolt Hole Dia. (in.)0.875"
Cfm @ 0.125-in. Sp1385 CFM
Cfm @ 0.250-in. Sp1225 CFM
Cfm @ 0.375-in. Sp825 CFM
Discharge Height (in.)10.25"
Discharge Width (in.)11.187"
Filter Factor0.073
Height18"
Housing FinishGreen Baked Enamel
Housing MaterialSteel
Hz60 Hz
Max. Ambient Temp.140°F
Max. Depth23"
Max. Inlet Temp.140°F
Motor Enclosure DesignOpen Dripproof
Motor Rpm1725 RPM
Motor TypeSplit Phase
Mounting PositionAll With Shaft Horizontal
Number Of Mounting Points4
Outlet Height10 1/4"
Shaft Dia.3/4"
Sones @ 0.125-in. Sp @ 5 Ft.5.2 sones
Sones @ 0.250-in. Sp @ 5 Ft.4.7 sones
TypeWith Drive Package
Voltage115/230V
Wheel Dia.10 1/4"
Wheel MaterialSteel
Wheel TypeForward Curve
Width21"

Shipping Info:

Ship weight (kg) 39.294
Ship height (cm)45.72
Ship length (cm)58.42
Ship width (cm)53.34
HS code8414599080
Country of OriginCA

Product Variants

ProductModelVoltageHeightCfm @ 0.250-in. SpCfm @ 0.500-in. SpMotor HpWheel Dia.Max. DepthDischarge Height (in.)Price
DAYTON 7H710 Blower Inline Duct | AF3KVE 7H710115/230V15 3/8"575 CFM-0.16 hp8.062"23"8.25"€1,376.89
DAYTON 7H711 Blower Inline Duct | AF3KVF 7H711115/230V15 3/8"--0.16 hp8.062"23"8.25"€1,340.17
DAYTON 7H712 Blower Inline Duct | AF3KVG 7H712115/230V15 3/8"935 CFM720 CFM-8.062"23"8.25"€1,344.17
DAYTON 7H713 Blower Inline Duct | AF3KVH 7H713115/230V15 3/8"1115 CFM965 CFM1/3 hp8.062"23"8.25"€1,323.11
DAYTON 7H714 Blower Inline Duct | AF3KVJ 7H714115/230V15 3/8"1280 CFM1150 CFM-8.062"23"8.25"€1,517.74
DAYTON 7H716 Blower Inline Duct | AF3KVL 7H716115/230V18"1455 CFM-1/3 hp10 1/4"23"10.25"€1,541.72
DAYTON 7H717 Blower Inline Duct | AF3KVM 7H717115/230V18"1725 CFM1390 CFM-10 1/4"23"10.25"€1,679.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H715 Blower Inline Duct
€1,571.57 /unit