DAYTON 7H732 Blower Inline Duct | AF3KWD

DAYTON 7H732 Blower Inline Duct

Item: AF3KWD Model: 7H732
In Stock

Get it by Tuesday, Jun 10

€4,609.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Assembled/unassembledUnassembled
Bearing TypeBall
Blower Rpm384 RPM
Bolt Hole Dia. (in.)0.875"
Cfm @ 0.125-in. Sp5500 CFM
Cfm @ 0.250-in. Sp4780 CFM
Cfm @ 0.375-in. Sp3320 CFM
Discharge Height (in.)19.625"
Discharge Width (in.)22.625"
Filter Factor0.094
Height34"
Housing FinishGreen Baked Enamel
Housing MaterialSteel
Hz60 Hz
Max. Ambient Temp.140°F
Max. Depth44"
Max. Inlet Temp.140°F
Motor Enclosure DesignOpen Dripproof
Motor Rpm1725 RPM
Motor TypeCapacitor Start
Mounting PositionAll With Shaft Horizontal
Number Of Mounting Points4
Outlet Height19 5/8"
Shaft Dia.1"
Sones @ 0.125-in. Sp @ 5 Ft.9.6 sones
Sones @ 0.250-in. Sp @ 5 Ft.7.6 sones
TypeWith Drive Package
Voltage115/230V
Wheel Dia.18 1/2"
Wheel MaterialSteel
Wheel TypeForward Curve
Width41 1/2"
Airflow @ 0.125 In Sp5500 CFM
Airflow @ 0.250 In Sp4780 CFM
AssemblyUnassembled
Current15/7.4A
For Air TypeClean
For LocationIndoor
Housing Material FinishBaked Enamel
Includes Drive Package With MotorYes
Inlet Duct Connection Width35 3/8"
Maximum Fan Speed384 RPM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Mounting OrientationHorizontal
Outlet Duct Connection Height19 5/8"
Outlet Duct Connection Width22 5/8"
Overall Depth44"
Overall Height34"
Overall Width41 1/2"
Wheel Diameter18 1/2"

Shipping Info:

Ship weight (kg) 115.4506
Ship height (cm)86.36
Ship length (cm)111.76
Ship width (cm)105.41
HS code8414599080
Country of OriginCA

Product Variants

ProductModelVoltageHeightCfm @ 0.250-in. SpCfm @ 0.500-in. SpMotor HpWheel Dia.Max. DepthDischarge Height (in.)Price
DAYTON 7H710 Blower Inline Duct | AF3KVE 7H710115/230V15 3/8"575 CFM-0.16 hp8.062"23"8.25"€1,376.89
DAYTON 7H711 Blower Inline Duct | AF3KVF 7H711115/230V15 3/8"--0.16 hp8.062"23"8.25"€1,340.17
DAYTON 7H712 Blower Inline Duct | AF3KVG 7H712115/230V15 3/8"935 CFM720 CFM-8.062"23"8.25"€1,344.17
DAYTON 7H713 Blower Inline Duct | AF3KVH 7H713115/230V15 3/8"1115 CFM965 CFM1/3 hp8.062"23"8.25"€1,323.11
DAYTON 7H714 Blower Inline Duct | AF3KVJ 7H714115/230V15 3/8"1280 CFM1150 CFM-8.062"23"8.25"€1,517.74
DAYTON 7H715 Blower Inline Duct | AF3KVK 7H715115/230V18"1225 CFM--10 1/4"23"10.25"€1,508.01
DAYTON 7H716 Blower Inline Duct | AF3KVL 7H716115/230V18"1455 CFM-1/3 hp10 1/4"23"10.25"€1,541.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H732 Blower Inline Duct
€4,609.61 /unit