DAYTON 7H719 Blower Inline Duct | AF3KVP

DAYTON 7H719 Blower Inline Duct

Item: AF3KVP Model: 7H719
In Stock

Get it by Thursday, Jun 12

€1,634.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Assembled/unassembledUnassembled
Bearing TypeBall
Blower Rpm625 RPM
Bolt Hole Dia. (in.)0.875"
Cfm @ 0.125-in. Sp1725 CFM
Cfm @ 0.250-in. Sp1540 CFM
Cfm @ 0.375-in. Sp975 CFM
Discharge Height (in.)11.375"
Discharge Width (in.)13.125"
Filter Factor0.084
Height20"
Housing FinishGreen Baked Enamel
Housing MaterialSteel
Hz60 Hz
Max. Ambient Temp.140°F
Max. Depth24 3/4"
Max. Inlet Temp.140°F
Motor Enclosure DesignOpen Dripproof
Motor Rpm1725 RPM
Motor TypeSplit Phase
Mounting PositionAll With Shaft Horizontal
Number Of Mounting Points4
Outlet Height11 3/8"
Shaft Dia.3/4"
Sones @ 0.125-in. Sp @ 5 Ft.7.1 sones
Sones @ 0.250-in. Sp @ 5 Ft.6.1 sones
TypeWith Drive Package
Voltage115/230V
Wheel Dia.11.562"
Wheel MaterialSteel
Wheel TypeForward Curve
Width22 1/4"
Airflow @ 0.125 In Sp1725 CFM
Airflow @ 0.250 In Sp1540 CFM
Airflow @ 0.250 In Sp Range1500-3000 CFM
Airflow @ 0.375 In Sp975 CFM
AssemblyUnassembled
Compatible Filter Part Number3F539
Current5.2/2.6A
Features1/2" Internal Fiberglass Insulation Helps Isolate Noise And Overcome Condensation On Cabinet When Used In Cooling Applications, Access Panel Allows Installation And Servicing From Either Side
For Air TypeClean
For LocationIndoor
Frequency60 Hz
Housing Material FinishBaked Enamel
Includes Drive Package With MotorYes
Inlet Duct Connection Height18"
Inlet Duct Connection Width20 1/4"
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature140°F
Maximum Fan Speed625 RPM
Maximum Inlet Air Temperature140°F
Maximum Static Pressure1/4 in. wc
Motor EnclosureOpen Dripproof
Motor Horsepower1/4 hp
Motor Speed1725 RPM
Mounting OrientationHorizontal
Nameplate Voltage115/230V AC
Number Of Inlets2
Outlet Duct Connection Height11 3/8"
Outlet Duct Connection Width13 1/8"
Overall Depth24 3/4"
Overall Height20"
Overall Width22 1/4"
Phase1
Shaft Diameter3/4"
Sound Level6.1 sones @ 0.250 in SP and 5 ft, 7.1 sones @ 0.125 in SP and 5 ft
Wheel Diameter11 1/2"

Shipping Info:

Ship weight (kg) 43.9155
Ship height (cm)50.8
Ship length (cm)62.87
Ship width (cm)56.52
HS code8414599080
Country of OriginCA

Product Variants

ProductModelVoltageHeightCfm @ 0.250-in. SpCfm @ 0.500-in. SpMotor HpWheel Dia.Max. DepthDischarge Height (in.)Price
DAYTON 7H710 Blower Inline Duct | AF3KVE 7H710115/230V15 3/8"575 CFM-0.16 hp8.062"23"8.25"€1,376.89
DAYTON 7H711 Blower Inline Duct | AF3KVF 7H711115/230V15 3/8"--0.16 hp8.062"23"8.25"€1,340.17
DAYTON 7H712 Blower Inline Duct | AF3KVG 7H712115/230V15 3/8"935 CFM720 CFM-8.062"23"8.25"€1,344.17
DAYTON 7H713 Blower Inline Duct | AF3KVH 7H713115/230V15 3/8"1115 CFM965 CFM1/3 hp8.062"23"8.25"€1,323.11
DAYTON 7H714 Blower Inline Duct | AF3KVJ 7H714115/230V15 3/8"1280 CFM1150 CFM-8.062"23"8.25"€1,517.74
DAYTON 7H715 Blower Inline Duct | AF3KVK 7H715115/230V18"1225 CFM--10 1/4"23"10.25"€1,508.01
DAYTON 7H716 Blower Inline Duct | AF3KVL 7H716115/230V18"1455 CFM-1/3 hp10 1/4"23"10.25"€1,541.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H719 Blower Inline Duct
€1,634.59 /unit