Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 7E663 Motor Psc 1/3hp 1625/3 115 Ring/stud/hole | AF3KKT

DAYTON 7E663 Motor Psc 1/3hp 1625/3 115 Ring/stud/hole

Item: AF3KKT Model: 7E663
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€307.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeSleeve
Body Dia.5 5/8"
Capacitor IncludedNo
Capacitor Required2MDV9
Duty CycleContinuous
Frame48YZ
Frequency60 Hz
Full Load Amps5.1A
Hp1/3 hp
Insulation ClassClass B
Length Less Shaft5 11/16"
Max. Ambient Temp.40°C
Motor ApplicationHVAC/R
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignOpen Air Over
Motor Mounting PositionAll Angle
Motor Mounting TypeStud
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationDirect Drive
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
MountingStud
Mounting TypeExtended Studs
Nameplate Rpm1625 RPM
No. Of Speeds3
Overall Length11 11/16"
Phase1
Ring To Ring Center5 1/4"
Rpm Range1601-1700 RPM
Service Factor1
Shaft Dia.1/2"
Shaft Length6"
Shaft TypeFlat
Thermal ProtectionAutomatic
Voltage115V AC
Ins. ClassClass B
Motor BearingsSleeve

Shipping Info:

Ship weight (kg) 5.535
Ship height (cm)15.24
Ship length (cm)31.75
Ship width (cm)16.51
HS code8501404040
Country of OriginCN

Product Variants

ProductModelVoltageMotor TypeNo. Of SpeedsShaft Dia.Shaft LengthMotor Shaft RotationMotor ApplicationHpPrice
CENTURY OGD1016 Motor Psc 1/6 Hp 1075 208-230v 48y Teao | AD2LTX 3RCU8 OGD1016208-230V ACPermanent Split Capacitor11/2"3 13/16"Counter Clockwise Lead EndOEM Replacement1/6 hp€192.66
CENTURY OGD1026 Motor Psc 1/4 Hp 1075 208-230v 48y Teao | AD2LUJ 3RCW5 OGD1026208-230V ACPermanent Split Capacitor11/2"3 5/16"Counter Clockwise Lead EndOEM Replacement1/4 hp€208.66
CENTURY FDL1036 Motor Psc 1/3 Hp 1075 Rpm 115v 48y Oao | AD8TMP 4MA66 FDL1036115V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€219.79
CENTURY FD1036 Motor Psc 1/3 Hp 1075 208-230v 48y Oao | AD8TMR 4MA68 FD1036208-230V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€248.79
CENTURY FDL1016 Motor Psc 1/6 Hp 1075 Rpm 115v 48y Oao | AD8TPT 4MB30 FDL1016115V ACPermanent Split Capacitor31/2"6 7/16"Clockwise/Counter ClockwiseHVAC/R1/6 hp€220.22
CENTURY ONR6026 Motor Shaded Pole 1/5 Hp 1050 115v 42y Oao | AD8TPU 4MB32 ONR6026115V ACShaded Pole11/2"3 3/4"Counter Clockwise Lead EndOEM Replacement1/5 hp€225.57
CENTURY C060 Motor Psc 3/4 Hp 1075 115/230v 56 Tenv | AD9QFE 4UB77 C060115/230V ACPermanent Split Capacitor15/8"2"Counter Clockwise Lead EndHVAC/R3/4 hp€447.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7E663 Motor Psc 1/3hp 1625/3 115 Ring/stud/hole
€307.52 /unit