Flat Shipping

Flat Shipping at €24.99 + VAT

CENTURY OGD1016 Motor Psc 1/6 Hp 1075 208-230v 48y Teao | AD2LTX 3RCU8

CENTURY OGD1016 Motor Psc 1/6 Hp 1075 208-230v 48y Teao

Item: AD2LTX Model: OGD1016Cross Ref: 3RCU8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€204.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeSleeve
Body Dia.5.7"
Bolt Circle Dia.5 1/8"
Capacitor IncludedNo
Capacitor Required2MDV4
Duty CycleContinuous
Fits BrandGoodman
Frame48Y
Frame MaterialSteel
Frequency60 Hz
Full Load Amps1A
Hp1/6 hp
Includes(4) Studs
Length Less Shaft4 1/4"
Max. Ambient Temp.40°C
Motor ApplicationGoodman, Janitrol , OEM Replacement
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignTotally Enclosed Air Over
Motor Frame MaterialSteel
Motor Mounting PositionDown , Vertical Shaft Down
Motor Mounting TypeStud
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationCounter Clockwise Lead End
Motor Sub ApplicationDirect Drive Fan/Blower
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
Mounting Stud Length1/4"
Mounting Stud Pattern3 5/8" x 3 5/8"
Mounting TypeExtended Studs
Nameplate Rpm1075 RPM
No. Of Shafts1
No. Of Speeds1
Number Of Shafts1
Oem Replacement BrandGoodman
Overall Length8 1/16"
Replacement ForB13400-251
Service Factor1
Shaft Dia.1/2"
Shaft Length3 13/16"
Shaft TypeFlat
Stud Length1/4"
Stud LocationOpposite Shaft End
Stud Pattern2 1/4" x 2 1/4"
Stud Size#8-32
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230V AC
Ins. ClassClass B
Motor BearingsSleeve
PhaseSingle
StandardsCSA, UL
Weight9 lbs.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)17.3
Ship length (cm)35
Ship width (cm)16.28
HS code8501404040
Country of OriginMX

Product Variants

ProductModelVoltageMotor TypeNo. Of SpeedsShaft Dia.Shaft LengthMotor Shaft RotationMotor ApplicationHpPrice
CENTURY OGD1026 Motor Psc 1/4 Hp 1075 208-230v 48y Teao | AD2LUJ 3RCW5 OGD1026208-230V ACPermanent Split Capacitor11/2"3 5/16"Counter Clockwise Lead EndOEM Replacement1/4 hp€208.66
CENTURY FDL1036 Motor Psc 1/3 Hp 1075 Rpm 115v 48y Oao | AD8TMP 4MA66 FDL1036115V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€219.79
CENTURY FD1036 Motor Psc 1/3 Hp 1075 208-230v 48y Oao | AD8TMR 4MA68 FD1036208-230V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€248.79
CENTURY FDL1016 Motor Psc 1/6 Hp 1075 Rpm 115v 48y Oao | AD8TPT 4MB30 FDL1016115V ACPermanent Split Capacitor31/2"6 7/16"Clockwise/Counter ClockwiseHVAC/R1/6 hp€220.22
CENTURY ONR6026 Motor Shaded Pole 1/5 Hp 1050 115v 42y Oao | AD8TPU 4MB32 ONR6026115V ACShaded Pole11/2"3 3/4"Counter Clockwise Lead EndOEM Replacement1/5 hp€225.57
CENTURY C060 Motor Psc 3/4 Hp 1075 115/230v 56 Tenv | AD9QFE 4UB77 C060115/230V ACPermanent Split Capacitor15/8"2"Counter Clockwise Lead EndHVAC/R3/4 hp€447.92
CENTURY FSP4006S Motor Psc 1/8 Hp 1050 Rpm 115v 48y Oao | AD9TXD 4UU71 FSP4006S115V ACPermanent Split Capacitor11/2"5 7/16"Counter Clockwise Lead EndHVAC/R1/8 hp€244.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY OGD1016 Motor Psc 1/6 Hp 1075 208-230v 48y Teao
€204.58 /unit