DAYTON 7D754 Blower 10 9/16 In | AF3JWK

DAYTON 7D754 Blower 10 9/16 In

Item: AF3JWK Model: 7D754
In Stock

Get it by Wednesday, Jun 11

€1,241.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Blower
Airflow @ 1.000 In Sp496 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp445 CFM
Airflow @ 3.000 In Sp389 CFM
Airflow @ 4.000 In Sp323 CFM
Airflow @ 5.000 In Sp297 CFM
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
ApplicationIndustrial
AssemblyUnassembled
Bearing TypeBall
Cfm @ 1.000-in. Sp496 CFM
Cfm @ 2.000-in. Sp445 @ 2600 RPM
Cfm @ 3.000-in. Sp389 @ 2700 RPM
Cfm @ 4.000-in. Sp323 CFM
Cfm @ 5.000-in. Sp297 CFM
Dba @ 5 Feet80 dBA
Dimension A12 7/8"
Dimension B13"
Dimension C4"
Dimension D3 1/2"
Dimension E14 1/4"
Dimension F10 3/4"
Dimension G8 5/8"
Dimension H7 1/4"
Dimension J6 1/2"
Dimension K8"
Dimension L7 5/8"
Dimension M17 3/4"
Dimension N2 7/8"
Dimension Q6"
Dimension S20 9/16"
Dimension T17"
Dimension V7/16"
Dimension X14"
Discharge Height4"
Discharge Width3 1/2"
Discharge Width (in.)3.5"
Drive TypeBelt Drive
Flange SizeNot Applicable
Full Load Amps9.8/4.9A
Housing ColorGray
Housing Depth16"
Housing FinishPolyester Epoxy
Housing Height21"
Housing Length16"
Housing MaterialSteel
Housing Material Gauge16 ga.
Housing Width20"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.6"
Max. Ambient Temp.104°F
Max. Blower Rpm3000 RPM
Max. Inlet Temp.180°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame48
Motor Frame Designation48
Motor Hp1/2 hp
Motor InsulationClass B
Motor TypeCapacitor Start
No. Of Inlets1
Outlet Dia.Not Applicable
Outlet Height4"
Outlet ShapeRectangular
Outlet Width3 1/2"
Overall Depth16"
Overall Height20 9/16"
Overall Width12 7/8"
Phase1
Resistance PropertiesFor Damp Environments
RotationCW
Shaft Dia.3/4"
Shaft Diameter3/4"
TypeWith Drive Package
Voltage115/230V
Wheel Dia.10 5/8"
Wheel MaterialAluminum
Wheel TypeRadial
Wheel Width3"
Current5/2.5A
Housing Material FinishGray Polyester Epoxy
Includes1VP3412, 30PT61, 4C129, 4L290, AK3434
Inlet Diameter6"
Maximum Fan Speed3000 RPM
Motor EnclosureOpen Dripproof
Motor Speed3450 RPM
Sound Level80 dbA @ 5 ft.
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter10 5/8"

Shipping Info:

Ship weight (kg) 35.5275
Ship height (cm)52.23
Ship length (cm)40.64
Ship width (cm)32.7
HS code8414599080
Country of OriginUS

Product Variants

ProductModelCfm @ 5.000-in. SpVoltagePhaseMotor HpDba @ 5 FeetMotor TypeMotor FrameMotor InsulationPrice
DAYTON 7D757 Blower 10 9/16 In | AF3JWN 7D757607 CFM208-230/460V31 1/2 hp90 dBAThree Phase143TClass F€1,427.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7D754 Blower 10 9/16 In
€1,241.82 /unit