Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MCL-34-SS Shaft Collar Clamp 1pc 34mm 303 Stainless Steel | AF9XCW 30VK99

RULAND MANUFACTURING MCL-34-SS Shaft Collar Clamp 1pc 34mm 303 Stainless Steel

Item: AF9XCW Model: MCL-34-SSCross Ref: 30VK99
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.34 mm
Clearance Dia.62.4 mm
Collar StyleClamp
Dimension TypeMetric
GradeGrade 303
MaterialStainless Steel
Number Of Pieces1
Operating Temp. Range-40°F to +350°F
Outside Dia.57 mm
Screw MaterialStainless Steel
Width15 mm
Bore Diameter34 mm
Bore Tolerance+0.050/+0.012 mm
Clearance Diameter62.4 mm
Collar Construction1-Piece
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Material Grade303
Collar Outside Diameter57 mm
Collar Width15 mm
For Shaft Diameter34 mm
For Shaft TypeRound
Included Screws(1) Hex Socket Cap Screw
Maximum Operating Temperature176°C
Minimum Operating Temperature-40°C
Resistance PropertiesCorrosion Resistant
Screw Location From Center23.24 mm
Screw Material FinishBright
Screw Material GradeGrade 304
Screw Seating Torque9.6 N-m
Screw Thread SizeM6 x 18
Shaft Locking TypeClamp On
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementMetric
Width Tolerance+0.076, -0.254 mm

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)1.52
Ship length (cm)12.7
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.MaterialOperating Temp. RangeFinishPrice
RULAND MANUFACTURING MCL-10-A Shaft Collar One Piece Clamp Id 10 Mm | AB8ZAV 2ALA2 MCL-10-A10 mm24 mm-Alloy Steel26.3 mmAluminum-40°F to +225°FBright€11.23
RULAND MANUFACTURING MCL-10-F Shaft Collar One Piece Clamp Id 10 Mm | AB8ZAX 2ALA4 MCL-10-F10 mm24 mm-Alloy Steel26.3 mmLead Free Steel-40°F to +350°FBlack Oxide€9.17
RULAND MANUFACTURING MCL-10-SS Shaft Collar One Piece Clamp Id 10 Mm | AB8ZAZ 2ALA6 MCL-10-SS10 mm24 mm-Stainless Steel26.3 mmStainless Steel-40°F to +350°FBright€23.07
RULAND MANUFACTURING MCL-11-A Shaft Collar One Piece Clamp Id 11 Mm | AB8ZBB 2ALA8 MCL-11-A11 mm28 mm-Alloy Steel32 mmAluminum-40°F to +225°FBright€11.47
RULAND MANUFACTURING MCL-11-F Shaft Collar One Piece Clamp Id 11 Mm | AB8ZBD 2ALB1 MCL-11-F11 mm28 mm-Alloy Steel32 mmLead Free Steel-40°F to +350°FBlack Oxide€9.60
RULAND MANUFACTURING MCL-11-SS Shaft Collar One Piece Clamp Id 11 Mm | AB8ZBF 2ALB3 MCL-11-SS11 mm28 mm-Stainless Steel32 mmStainless Steel-40°F to +350°FBright€18.23
RULAND MANUFACTURING MCL-12-A Shaft Collar One Piece Clamp Id 12 Mm | AB8ZBH 2ALB5 MCL-12-A12 mm28 mm-Alloy Steel32 mmAluminum-40°F to +225°FBright€12.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCL-34-SS Shaft Collar Clamp 1pc 34mm 303 Stainless Steel
€99.43 /unit