DAYTON 7D757 Blower 10 9/16 In | AF3JWN

DAYTON 7D757 Blower 10 9/16 In

Item: AF3JWN Model: 7D757
In Stock

Get it by Friday, Jun 13

€1,456.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Blower
Airflow @ 1.000 In Sp709 CFM
Airflow @ 10.00 In Sp410 CFM
Airflow @ 11.00 In Sp412 CFM
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp719 CFM
Airflow @ 3.000 In Sp692 CFM
Airflow @ 4.000 In Sp651 CFM
Airflow @ 5.000 In Sp607 CFM
Airflow @ 6.000 In Sp554 CFM
Airflow @ 7.000 In Sp510 CFM
Airflow @ 8.000 In Sp475 CFM
Airflow @ 9.000 In Sp438 CFM
ApplicationIndustrial
AssemblyUnassembled
Bearing TypeBall
Cfm @ 1.000-in. Sp709 CFM
Cfm @ 10.00-in. Sp410 @ 4225 RPM , 410 CFM
Cfm @ 11.00-in. Sp412 CFM
Cfm @ 2.000-in. Sp719 @ 3600 RPM
Cfm @ 3.000-in. Sp692 @ 3700 RPM
Cfm @ 4.000-in. Sp651 CFM
Cfm @ 5.000-in. Sp607 CFM
Cfm @ 6.000-in. Sp554 CFM
Cfm @ 7.000-in. Sp510 @ 3900 RPM
Cfm @ 8.000-in. Sp475 CFM
Cfm @ 9.000-in. Sp438 CFM
Dba @ 5 Feet90 dBA
Dimension A12 7/8"
Dimension B13"
Dimension C4"
Dimension D3 1/2"
Dimension E14 1/4"
Dimension F10 3/4"
Dimension G8 5/8"
Dimension H7 1/4"
Dimension J6 1/2"
Dimension K8"
Dimension L7 5/8"
Dimension M17 3/4"
Dimension N2 7/8"
Dimension Q6"
Dimension S20 9/16"
Dimension T17"
Dimension V7/16"
Dimension X14"
Discharge Height4"
Discharge Width3 1/2"
Discharge Width (in.)3.5"
Drive TypeBelt Drive
Flange SizeNot Applicable
Full Load Amps4.3-4/2A
Housing ColorGray
Housing Depth16"
Housing FinishPolyester Epoxy
Housing Height21"
Housing Length16"
Housing MaterialSteel
Housing Material Gauge16 ga.
Housing Width20"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.6"
Max. Ambient Temp.104°F
Max. Blower Rpm4400 RPM
Max. Inlet Temp.180°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame143T
Motor Frame Designation143T
Motor Hp1 1/2 hp
Motor InsulationClass F
Motor Rpm3495 RPM
Motor TypeThree Phase
No. Of Inlets1
Outlet Dia.Not Applicable
Outlet Height4"
Outlet ShapeRectangular
Outlet Width3 1/2"
Overall Depth16"
Overall Height20 9/16"
Overall Width12 7/8"
Phase3
Resistance PropertiesFor Damp Environments
RotationCW
Shaft Dia.3/4"
Shaft Diameter3/4"
TypeWith Drive Package
Voltage208-230/460V
Wheel Dia.10 5/8"
Wheel MaterialAluminum
Wheel TypeRadial
Wheel Width3"
Current3.8/1.9A
Drive Package With Motor Included?Yes
FeaturesComes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy Duty Die Cast Aluminum Wheels, Self Aligning Ball Bearing Pillow Blocks
Flange TypeNon Flanged
Frequency50/60 Hz
Housing Material FinishGray Polyester Epoxy
Includes1VP4078, 2NKY4, 4C129, 4L280, AK2834
Inlet Diameter6"
Maximum Ambient Temperature104°F
Maximum Fan Speed4400 RPM
Maximum Inlet Air Temperature180°F
Maximum Static Pressure11 in. wc
Minimum Fan Speed3350 RPM
Motor EnclosureOpen Dripproof
Motor Horsepower1 1/2 hp
Motor Insulation ClassClass F
Motor Speed3525 RPM
Nameplate Voltage230/460V AC
Number Of Inlets1
Number Of Speeds1
Sound Level90 dbA @ 5 ft.
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter10 5/8"

Shipping Info:

Ship weight (kg) 44.433
Ship height (cm)52.23
Ship length (cm)40.64
Ship width (cm)32.7
HS code8414599080
Country of OriginUS

Product Variants

ProductModelCfm @ 5.000-in. SpVoltagePhaseMotor HpDba @ 5 FeetMotor TypeMotor FrameMotor InsulationPrice
DAYTON 7D754 Blower 10 9/16 In | AF3JWK 7D754297 CFM115/230V11/2 hp80 dBACapacitor Start48Class B€1,064.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7D757 Blower 10 9/16 In
€1,456.66 /unit