DAYTON 7AP79 Direct Drive Blower 208-230/460 V 3 Phase | AF3CJY

DAYTON 7AP79 Direct Drive Blower 208-230/460 V 3 Phase

Item: AF3CJY Model: 7AP79
In Stock

Get it by Tuesday, Jun 10

€870.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In Sp595 CFM
Airflow @ 0.125 In Sp560 CFM
Airflow @ 0.250 In Sp515 CFM
Airflow @ 0.375 In Sp470 CFM
Airflow @ 0.500 In Sp420 CFM
Airflow @ 0.500-in. Sp420 CFM
Airflow @ 0.750 In Sp300 CFM
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
Bearing TypeBall
Blower Rpm1725 RPM
Dba @ 5 Ft.53 dBA
Depth11"
Drive TypeDirect Drive
FeaturesProvide High-Volume Ventilation When Duct Systems Are Required
Flange SizeNot Applicable
Full Load Amps1.2-1.3/0.65A
Height15"
High-efficiency MotorYes
Housing ColorGray
Housing Depth11"
Housing FinishPolyester Epoxy
Housing Height15"
Housing MaterialSteel
Housing Material Gauge16 ga.
Housing Width9 3/8"
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.6"
Max. Ambient Temp.104°F
Max. Inlet Temp.180°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame Designation48Z
Motor Horsepower1/4 hp
Motor Hp1/4 hp
No. Of Discharge Positions8
Number Of Inlet1
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height7 3/8"
Outlet ShapeRectangular
Outlet Width4 1/4"
Overall Depth11"
Overall Width14"
Phase3
RotationCW Viewing Drive Side
Sound Level53 dBA
TypeWith Motor
Voltage208-230/460V
Wheel Bore1/2"
Wheel Bore Diameter1/2"
Wheel Dia.6 1/4" , 6.312"
Wheel MaterialSteel
Wheel Width2 1/2"
Width14"
AssemblyUnassembled
Current1/0.5A
Housing Material FinishGray Polyester Epoxy
Inlet Diameter6"
Maximum Fan Speed1725 RPM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
Overall Height15"
StandardsUL/CUL LISTED
Wheel Diameter6 1/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)38.1
Ship length (cm)27.94
Ship width (cm)35.56
HS code8414802015
Country of OriginUS

Product Variants

ProductModelAirflow @ 1.500 In SpAirflow @ 2.500 In SpVoltagePhaseMotor HpInlet Dia.Outlet HeightOutlet WidthPrice
DAYTON 7AP74 Direct Drive Blower 115/230 V | AF3CJT 7AP74Not ApplicableNot Applicable115/230V11/4 hp6"7 3/8"4 1/4"€632.71
DAYTON 7AP75 Direct Drive Blower 115/230 V | AF3CJU 7AP75Not ApplicableNot Applicable115/230V11/3 hp8"8 1/4"5 3/8"€1,093.46
DAYTON 7AP76 Direct Drive Blower 115/230 V | AF3CJV 7AP76Not ApplicableNot Applicable115/230V11/3 hp9"10 3/4"6 1/2"€1,142.56
DAYTON 7AP77 Direct Drive Blower 115/208-230 V | AF3CJW 7AP77Not ApplicableNot Applicable115/208-230V11/3 hp9"10 3/4"6 1/2"€1,356.47
DAYTON 7AP78 Direct Drive Blower 115/230 V | AF3CJX 7AP78Not ApplicableNot Applicable115/230V13/4 hp10"11 3/4"8"€1,176.59
DAYTON 7AP80 Direct Drive Blower 208-230/460 V 3 Phase | AF3CJZ 7AP80Not ApplicableNot Applicable208-230/460V3333/1000 hp8"8 1/4"5 3/8"€926.67
DAYTON 7AP81 Direct Drive Blower 208-230/460 V 3 Phase | AF3CKA 7AP81Not ApplicableNot Applicable208-230/460V3333/1000 hp9"10 3/4"6 1/2"€1,016.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AP79 Direct Drive Blower 208-230/460 V 3 Phase
€870.47 /unit