DAYTON 7AP78 Direct Drive Blower 115/230 V | AF3CJX

DAYTON 7AP78 Direct Drive Blower 115/230 V

Item: AF3CJX Model: 7AP78
In Stock

Get it by Tuesday, Jun 10

€1,220.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In Sp1510 CFM
Airflow @ 0.125 In Sp1450 CFM
Airflow @ 0.250 In Sp1400 CFM
Airflow @ 0.500-in. Sp1290 CFM
Airflow @ 0.750 In Sp1200 CFM
Airflow @ 1.250 In Sp1000 CFM
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
Bearing TypeBall
Blower Rpm1725 RPM
Dba @ 5 Ft.63 dBA
Depth17"
Drive TypeDirect Drive
FeaturesProvide High-Volume Ventilation When Duct Systems Are Required
Flange SizeNot Applicable
Frequency60 Hz
Full Load Amps11/5.5A
Height21"
Housing ColorGray
Housing Depth17"
Housing FinishGray Polyester Epoxy , Polyester Epoxy
Housing Height21"
Housing MaterialSteel
Housing Material Gauge16 ga.
Housing Width14 3/4"
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.10"
Max. Ambient Temp.104°F
Max. Inlet Temp.180°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame Designation56
Motor Horsepower3/4 hp
Motor Hp3/4 hp
No. Of Discharge Positions8
Number Of Inlet1
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height11 3/4"
Outlet ShapeRectangular
Outlet Width8"
Overall Depth17"
Overall Width16"
Phase1
RotationCW Viewing Drive Side
Sound Level63 dBA
TypeWith Motor
Voltage115/230V
Wheel Bore5/8"
Wheel Bore Diameter5/8"
Wheel Dia.10 5/8"
Wheel MaterialSteel
Wheel Width5 1/4"
Width16"
Airflow @ 1.000 In Sp1100 CFM
AssemblyUnassembled
Current11.4/5.7A
Housing Material FinishGray Polyester Epoxy
Inlet Diameter10"
Maximum Fan Speed1725 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
Overall Height21"
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter10 5/8"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 29.07
Ship height (cm)53.34
Ship length (cm)43.18
Ship width (cm)40.64
HS code8414802015
Country of OriginUS

Product Variants

ProductModelAirflow @ 1.500 In SpAirflow @ 2.500 In SpVoltagePhaseMotor HpInlet Dia.Outlet HeightOutlet WidthPrice
DAYTON 7AP74 Direct Drive Blower 115/230 V | AF3CJT 7AP74Not ApplicableNot Applicable115/230V11/4 hp6"7 3/8"4 1/4"€632.71
DAYTON 7AP75 Direct Drive Blower 115/230 V | AF3CJU 7AP75Not ApplicableNot Applicable115/230V11/3 hp8"8 1/4"5 3/8"€1,093.46
DAYTON 7AP76 Direct Drive Blower 115/230 V | AF3CJV 7AP76Not ApplicableNot Applicable115/230V11/3 hp9"10 3/4"6 1/2"€1,142.56
DAYTON 7AP77 Direct Drive Blower 115/208-230 V | AF3CJW 7AP77Not ApplicableNot Applicable115/208-230V11/3 hp9"10 3/4"6 1/2"€1,356.47
DAYTON 7AP79 Direct Drive Blower 208-230/460 V 3 Phase | AF3CJY 7AP79Not ApplicableNot Applicable208-230/460V31/4 hp6"7 3/8"4 1/4"€760.65
DAYTON 7AP80 Direct Drive Blower 208-230/460 V 3 Phase | AF3CJZ 7AP80Not ApplicableNot Applicable208-230/460V3333/1000 hp8"8 1/4"5 3/8"€926.67
DAYTON 7AP81 Direct Drive Blower 208-230/460 V 3 Phase | AF3CKA 7AP81Not ApplicableNot Applicable208-230/460V3333/1000 hp9"10 3/4"6 1/2"€1,016.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AP78 Direct Drive Blower 115/230 V
€1,220.25 /unit