DAYTON 7AP76 Direct Drive Blower 115/230 V | AF3CJV

DAYTON 7AP76 Direct Drive Blower 115/230 V

Item: AF3CJV Model: 7AP76
In Stock

Get it by Tuesday, Jun 10

€1,079.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In Sp1005 CFM
Airflow @ 0.125 In Sp968 CFM
Airflow @ 0.250 In Sp930 CFM
Airflow @ 0.375 In Sp890 CFM
Airflow @ 0.500 In Sp850 CFM
Airflow @ 0.500-in. Sp850 CFM
Airflow @ 0.750 In Sp773 CFM
Airflow @ 1.000 In Sp680 CFM
Airflow @ 1.250 In Sp480 CFM
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
Bearing TypeBall
Blower Rpm1725 RPM
Dba @ 5 Ft.58 dBA
Depth15"
Drive TypeDirect Drive
FeaturesProvide High-Volume Ventilation When Duct Systems Are Required
Flange SizeNot Applicable
Frequency60 Hz
Full Load Amps6.1/3.1A
Height18"
Housing ColorGray
Housing Depth15"
Housing FinishGray Polyester Epoxy , Polyester Epoxy
Housing Height18"
Housing MaterialSteel
Housing Material Gauge16 ga.
Housing Width12 1/8"
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.9"
Max. Ambient Temp.104°F
Max. Inlet Temp.180°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame Designation48
Motor Horsepower1/3 hp
Motor Hp1/3 hp , 333/1000 hp
No. Of Discharge Positions8
Number Of Inlet1
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height10 3/4"
Outlet ShapeRectangular
Outlet Width6 1/2"
Overall Depth15"
Overall Width16"
Phase1
RotationCW Viewing Drive Side
Sound Level58 dBA
TypeWith Motor
Voltage115/230V
Wheel Bore1/2"
Wheel Bore Diameter1/2"
Wheel Dia.9"
Wheel MaterialSteel
Wheel Width4 1/2"
Width16"
AssemblyUnassembled
Current6.6/3.3-3A
Housing Material FinishGray Polyester Epoxy
Inlet Diameter9"
Maximum Fan Speed1725 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
Overall Height18"
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter9"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)45.72
Ship length (cm)38.1
Ship width (cm)40.64
HS code8414802015
Country of OriginUS

Product Variants

ProductModelAirflow @ 1.500 In SpAirflow @ 2.500 In SpVoltagePhaseMotor HpInlet Dia.Outlet HeightOutlet WidthPrice
DAYTON 7AP74 Direct Drive Blower 115/230 V | AF3CJT 7AP74Not ApplicableNot Applicable115/230V11/4 hp6"7 3/8"4 1/4"€632.71
DAYTON 7AP75 Direct Drive Blower 115/230 V | AF3CJU 7AP75Not ApplicableNot Applicable115/230V11/3 hp8"8 1/4"5 3/8"€1,093.46
DAYTON 7AP77 Direct Drive Blower 115/208-230 V | AF3CJW 7AP77Not ApplicableNot Applicable115/208-230V11/3 hp9"10 3/4"6 1/2"€1,356.47
DAYTON 7AP78 Direct Drive Blower 115/230 V | AF3CJX 7AP78Not ApplicableNot Applicable115/230V13/4 hp10"11 3/4"8"€1,176.59
DAYTON 7AP79 Direct Drive Blower 208-230/460 V 3 Phase | AF3CJY 7AP79Not ApplicableNot Applicable208-230/460V31/4 hp6"7 3/8"4 1/4"€760.65
DAYTON 7AP80 Direct Drive Blower 208-230/460 V 3 Phase | AF3CJZ 7AP80Not ApplicableNot Applicable208-230/460V3333/1000 hp8"8 1/4"5 3/8"€926.67
DAYTON 7AP81 Direct Drive Blower 208-230/460 V 3 Phase | AF3CKA 7AP81Not ApplicableNot Applicable208-230/460V3333/1000 hp9"10 3/4"6 1/2"€1,016.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AP76 Direct Drive Blower 115/230 V
€1,079.09 /unit