Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 783XY8 Definite Purpose Magnetic Contactor, 3 Poles, 75 A Full Load Amps-Inductive, 24VAC | CR2WUQ

DAYTON 783XY8 Definite Purpose Magnetic Contactor, 3 Poles, 75 A Full Load Amps-Inductive, 24VAC

Item: CR2WUQ Model: 783XY8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€224.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Coil Voltage24V AC
Contact MaterialSilver Cadmium Oxide
Depth5.03"
Enclosure Nema RatingNo Enclosure
Fluorescent Lighting Amps RatingNot Applicable
Frame SizeNot Applicable
Frequency50/60 Hz
Full Load Inductive Amps75A
Height4.31"
Horsepower @ Single Phase15 hp
Horsepower @ Single Phase - 120v Ac5 hp
Horsepower @ Three Phase - 208v Ac20 hp
Horsepower @ Three Phase - 600v Ac40 hp
Hp @ 1 Phase - 120v5 hp
Hp @ 1 Phase - 240v15 hp
Hp @ 3 Phase - 208v25 hp
Hp @ 3 Phase - 240v25 hp
Hp @ 3 Phase - 480v40 hp
Hp @ 3 Phase - 575v40 hp
IncludesNot Applicable
Inductive Full Load Amps75A
Input Control TypeNot Applicable
Ip RatingNot Applicable
Led Lighting Current RatingNot Applicable
Mounting Hole Dia.Not Applicable
Mounting Hole Distance4.53"
Mounting Hole Width2 17/25"
Mounting PostionHorizontal, Vertical
Mounting StyleThrough Panel
Nema Enclosure MaterialNot Applicable
No. Of Terminals8
Number Of Normally Closed Main Contacts0
Number Of Normally Open Main Contacts3
Number Of Poles3
Overall Depth5.03"
Overall Height4.31"
Overall Width3 1/2"
Resistance PropertiesNot Applicable
Resistive Full Load Amps94A
Response Time30 ms
ReversibleNo
Status IndicatorNo Indicator
Terminal Connection TypeBox Lugs
Tungsten Lighting Current RatingNot Applicable
Width3 1/2"
Auxiliary Contact Module Capacity2
Contactor Frame SizeStandard
Electrical Operating Durability200000
Full Load Current - Inductive75A
Full Load Current - Resistive94A
Horsepower @ Single Phase - 240v Ac15 hp
Horsepower @ Three Phase - 240v Ac25 hp
Horsepower @ Three Phase - 480v Ac40 hp
Locked Rotor Load300A @ 600V AC, 375A @ 480V AC, 450A @ 240V AC
Main Pole Contact Form3NO
Maximum Operating Temperature158°F
Maximum Voltage Rating600V AC
Mechanical Operating Durability500000
Minimum Operating Temperature-40°F
Mounting Hole Distance - Height4.53"
Mounting Hole Distance - Width2 17/25"
Nema Enclosure RatingNo Enclosure
Nominal Coil Voltage @ 60hz24V AC
Number Of Terminals8
PhaseThree
Reversing CapabilityNon-Reversing
StandardsCE, CRUUS
Wire Termination TypeBox Lug

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)10.95
Ship length (cm)12.78
Ship width (cm)8.89
Country of OriginCN

Product Variants

ProductModelHp @ 1 Phase - 240vHp @ 3 Phase - 240vHp @ 3 Phase - 480vDepthHp @ 1 Phase - 120vHp @ 3 Phase - 208vInductive Full Load AmpsResistive Full Load AmpsPrice
DAYTON 783Y04 Definite Purpose Magnetic Contactor, 3 Poles, 25 A Full Load Amps-Inductive, 120VAC | CR2WTY 783Y043 hp5 hp15 hp3.74"2 hp5 hp25A35A€34.73
DAYTON 783Y03 Definite Purpose Magnetic Contactor, 3 Poles, 25 A Full Load Amps-Inductive, 208/240VAC | CR2WTZ 783Y033 hp5 hp15 hp3.74"2 hp5 hp25A35A€38.58
DAYTON 783Y02 Definite Purpose Magnetic Contactor, 3 Poles, 25 A Full Load Amps-Inductive, 24VAC | CR2WUA 783Y023 hp5 hp15 hp3.74"2 hp5 hp25A35A€38.58
DAYTON 783Y01 Definite Purpose Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 120VAC | CR2WUB 783Y013 hp7 1/2 hp15 hp3.74"2 hp7 1/2 hp32A40A€39.31
DAYTON 783XZ9 Definite Purpose Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 208/240VAC | CR2WUC 783XZ93 hp7 1/2 hp15 hp3.74"2 hp7 1/2 hp32A40A€39.31
DAYTON 783XZ8 Definite Purpose Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 24VAC | CR2WUD 783XZ83 hp7 1/2 hp15 hp3.74"2 hp7 1/2 hp32A40A€39.31
DAYTON 783XZ7 Definite Purpose Magnetic Contactor, 3 Poles, 40 A Full Load Amps-Inductive, 120VAC | CR2WUE 783XZ75 hp10 hp15 hp3.74"3 hp10 hp40A50A€82.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 783XY8 Definite Purpose Magnetic Contactor, 3 Poles, 75 A Full Load Amps-Inductive, 24VAC
€224.44 /unit