DAYTON 6RJY6 Indoor Duct Furnace Natural Gas 2469 Cfm 30 Degree F | AF2DJN

DAYTON 6RJY6 Indoor Duct Furnace Natural Gas 2469 Cfm 30 Degree F

Item: AF2DJN Model: 6RJY6
In Stock

Get it by Thursday, Jun 12

€4,354.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndoor Duct Furnace
Air Flow Rate2469 CFM
Air Temp. Rise30°F
Burner Air Inlet Size5"
Cfm @ 80(f) Rise1000 CFM
Combustion TypeSeparated Combustion
Depth40"
FeaturesClamshell Style Heat Exchanger
Flue Dia.4"
Flue Diameter4"
Frequency60 Hz
Fuel TypeNatural Gas
Full Load Amps1.9A
Gas Connection1/2"
Gas Connection Size1/2"
Gas TypeNatural Gas
GradeGrade 409
Heat Exchanger Gauge20 ga.
Heating Capacity Input100000 btuH
Heating Capacity Output80000 btuH
Heating MethodFan Forced
Height36"
Ignition SystemDirect Spark
Ignition TypeDirect Spark
Indoor Air Discharge Height19"
Indoor Air Discharge Width15 1/2"
Installation Height8 ft.
Max. External Sp2.03 in. wc
Maximum Amperage1.9A
Mounting Height8 ft.
Overall Depth40"
Overall Height36"
Overall Width17 7/8"
Primary Heat Exchanger MaterialStainless Steel
Required Air Flow822 CFM
Service Access LocationBottom
Thermostat IncludedNo
VentPower
VentingVented
Width17 7/8"
Air Flow2469 CFM
Air Flow @ 65(f) Rise1100 CFM
Air Flow @ 80(f) Rise1000 CFM
Air Temperature Rise30°F
Furnace TypePower Vented Separated Combustion
Gas Connection TypeMNPT
Heater Voltage115V AC
IncludesAdditional Safety Features Of Fan Time Delay, Air Flow Prove Switch, and Terminal Block Wiring
Manufacturers Warranty Length1 yr.
StandardsETL CERTIFIED
Vent TypePower

Shipping Info:

Ship weight (kg) 72.45
Ship height (cm)91.44
Ship length (cm)101.6
Ship width (cm)45.4
HS code8416200040
Country of OriginUS

Product Variants

ProductModelPrimary Heat Exchanger MaterialRequired Air FlowService Access LocationOverall HeightOverall DepthHeating Capacity InputHeating Capacity OutputGas ConnectionPrice
DAYTON 6RJV1 Indoor Duct Furnace 37 Inch D 2469 Cfm Ng | AF2DHA 6RJV1Aluminized Steel929 CFMBottom37 3/4"37"100000 btuH80000 btuH1/2"€2,530.43
DAYTON 6RJV8 Indoor Duct Furnace 37 Inch D Natural Gas 2469 Cfm | AF2DHH 6RJV8Stainless Steel929 CFMBottom37 3/4"37"100000 btuH80000 btuH1/2"€2,865.36
DAYTON 6RJW5 Indoor Duct Furnace Natural Gas 2469 Cfm 37 Inch D | AF2DHQ 6RJW5Aluminized Steel929 CFMSide37 3/4"37"100000 btuH80000 btuH1/2"€2,549.15
DAYTON 6RJX2 Indoor Duct Furnace 30 Degree F 2469 Cfm Ng | AF2DHY 6RJX2Stainless Steel929 CFMSide37 3/4"37"100000 btuH80000 btuH1/2"€2,865.36
DAYTON 6RJX9 Indoor Duct Furnace 2469 Cfm Natural Gas 30 Degree F | AF2DJF 6RJX9Aluminized Steel822 CFMBottom36"40"100000 btuH80000 btuH1/2"€3,853.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6RJY6 Indoor Duct Furnace Natural Gas 2469 Cfm 30 Degree F
€4,354.24 /unit