DAYTON 6RJX2 Indoor Duct Furnace 30 Degree F 2469 Cfm Ng | AF2DHY

DAYTON 6RJX2 Indoor Duct Furnace 30 Degree F 2469 Cfm Ng

Item: AF2DHY Model: 6RJX2
In Stock

Get it by Tuesday, Jun 10

€3,033.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndoor Duct Furnace
Air Flow Rate2469 CFM
Air Temp. Rise30°F
Burner Air Inlet Size5"
Cfm @ 80(f) Rise1000 CFM
Combustion TypeOpen Combustion
Depth37"
FeaturesClamshell Style Heat Exchanger
Flue Dia.4"
Flue Diameter4"
Frequency60 Hz
Fuel TypeNatural Gas
Full Load Amps1.9A
Gas Connection1/2"
Gas Connection Size1/2"
Gas TypeNatural Gas
GradeGrade 409
Heat Exchanger Gauge20 ga.
Heating Capacity Input100000 btuH
Heating Capacity Output80000 btuH
Heating MethodFan Forced
Height37 3/4"
Ignition SystemDirect Spark
Ignition TypeDirect Spark
Indoor Air Discharge Height19"
Indoor Air Discharge Width15 1/2"
Installation Height8 ft.
Max. External Sp0.9 in. wc
Maximum Amperage1.9A
Mounting Height8 ft.
Overall Depth37"
Overall Height37 3/4"
Overall Width17 7/8"
Primary Heat Exchanger MaterialStainless Steel
Required Air Flow929 CFM
Service Access LocationSide
Thermostat IncludedNo
VentPower
VentingVented
Width17 7/8"
Gas Connection TypeMNPT
StandardsETL CERTIFIED
Vent TypePower

Shipping Info:

Ship weight (kg) 77.85
Ship height (cm)95.89
Ship length (cm)93.98
Ship width (cm)45.4
HS code8416200040
Country of OriginUS

Product Variants

ProductModelPrimary Heat Exchanger MaterialRequired Air FlowService Access LocationOverall HeightOverall DepthHeating Capacity InputHeating Capacity OutputGas ConnectionPrice
DAYTON 6RJV1 Indoor Duct Furnace 37 Inch D 2469 Cfm Ng | AF2DHA 6RJV1Aluminized Steel929 CFMBottom37 3/4"37"100000 btuH80000 btuH1/2"€2,530.43
DAYTON 6RJV8 Indoor Duct Furnace 37 Inch D Natural Gas 2469 Cfm | AF2DHH 6RJV8Stainless Steel929 CFMBottom37 3/4"37"100000 btuH80000 btuH1/2"€2,865.36
DAYTON 6RJW5 Indoor Duct Furnace Natural Gas 2469 Cfm 37 Inch D | AF2DHQ 6RJW5Aluminized Steel929 CFMSide37 3/4"37"100000 btuH80000 btuH1/2"€2,549.15
DAYTON 6RJX9 Indoor Duct Furnace 2469 Cfm Natural Gas 30 Degree F | AF2DJF 6RJX9Aluminized Steel822 CFMBottom36"40"100000 btuH80000 btuH1/2"€3,853.66
DAYTON 6RJY6 Indoor Duct Furnace Natural Gas 2469 Cfm 30 Degree F | AF2DJN 6RJY6Stainless Steel822 CFMBottom36"40"100000 btuH80000 btuH1/2"€4,112.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6RJX2 Indoor Duct Furnace 30 Degree F 2469 Cfm Ng
€3,033.91 /unit