DAYTON 6K702 General Purpose Motor Carbon Steel Tefc 1-1/2 Hp 1725 Rpm 56c | AE9JJR

DAYTON 6K702 General Purpose Motor Carbon Steel Tefc 1-1/2 Hp 1725 Rpm 56c

Item: AE9JJR Model: 6K702
In Stock

Get it by Monday, Jun 16

€720.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Bearing TypeBall
Conduit Box PositionF1
DutyContinuous
Duty CycleContinuous
Efficiency80%
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps14.4/8-7.2A
Hp1 1/2 hp
Insulation ClassClass B
Length Less Shaft12"
Motor ApplicationGeneral Application
Motor DesignCapacitor Start/Run
Motor Efficiency GroupEnergy Efficient
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialSteel
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start/Run
Mounting TypeFace
Nameplate Rpm1725 RPM
No. Of Speeds1
Nominal Efficiency80%
Number Of Speeds1
Overall Length13 7/8"
Phase1
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionNone
Voltage115/208-230V AC
Hz60 Hz
Ins. ClassClass B
Manufacturers Warranty Length1 yr.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor Mounting TypeFace
Motor Service Factor1.15
Motor Thermal ProtectionNone
StandardsCSA CERTIFIED 258501, UL COMPONENT RECOGNITION E47479

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)27.43
Ship length (cm)49.02
Ship width (cm)28.7
HS code8501406040
Country of OriginUS

Product Variants

ProductModelPhaseNameplate RpmHpFrequencyFull Load AmpsMotor TypeService FactorVoltagePrice
DAYTON 2TJ12 Gp Motor Carbon Steel Tefc 5 Hp 1725 Rpm 184t | AC3GZZ 2TJ1211740 RPM5 hp60 Hz22ACapacitor Start/Run1230V AC€1,211.25
DAYTON 5GD60 Gp Motor Carbon Steel Tefc 3/4 Hp 1725 Rpm 56c | AE3VCQ 5GD6011725 RPM3/4 hp60 Hz11.4/5.7ACapacitor Start1.15115/208-230V AC€468.77
DAYTON 5K596BE General Purpose Motor Split Phase Tefc 1/2 Hp 1725 Rpm 56 | AE4FXZ 5K596 5K59611725 RPM1/2 hp60 Hz8ASplit Phase1115V AC€330.86
DAYTON 5K618BE General Purpose Motor Split Phase Tefc 1/2 Hp 1725 Rpm 56 | AE4FYE 5K618 5K61811725/1140 RPM1/2 hp, 1/4 hp60 Hz7.2/5ASplit Phase1115V AC€426.15
DAYTON 5K968 General Purpose Motor Carbon Steel Tefc 5 Hp 1725 Rpm 213t | AE4FZE 5K96811745 RPM5 hp60 Hz23ACapacitor Start/Run1230V AC€1,717.22
DAYTON 5PHA7 Gp Motor Carbon Steel Tefc 3/4 Hp 3450 Rpm 56 | AE6BKJ 5PHA7A13450 RPM3/4 hp60 Hz10.1/5.1ACapacitor Start1115/230V AC€418.63
DAYTON 5UKH0 Gp Motor Carbon Steel Tefc 10 Hp 3450 Rpm 215t | AE6PYU 5UKH013535 RPM10 hp60 Hz40ACapacitor Start/Run1230V AC€2,615.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6K702 General Purpose Motor Carbon Steel Tefc 1-1/2 Hp 1725 Rpm 56c
€720.87 /unit