Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6GNU8 Replacement Coil DP 110-120VAC | AE8YTX

DAYTON 6GNU8 Replacement Coil DP 110-120VAC

Item: AE8YTX Model: 6GNU8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Coil
Coil Voltage120V AC
Compatible With SeriesDayton 20 To 40A Definite Purpose Contactors
Contactor StyleDefinite Purpose
Contactor TypeDefinite Purpose
For Use WithDayton 20 To 40A Definite Purpose Contactors
Frame SizeNot Applicable
Frequency50/60 Hz
TypeDefinite Purpose
Voltage120V AC
Coil Power8-12 VA
Nominal Coil Voltage @ 60hz120V AC

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.57
Ship length (cm)6.35
Ship width (cm)2.54
HS code8504508000
Country of OriginCN

Product Variants

ProductModelContactor TypeCoil VoltageVoltageTypeNema SizePrice
DAYTON 6EAU3 Magnetic Coil IEC 24VAC 9-18A | AE8MLV 6EAU3IEC24V AC--Not Applicable€3.65
DAYTON 6EAU4 Magnetic Coil IEC 24VAC 40-95A | AE8MLW 6EAU4IEC24V AC--Not Applicable€9.44
DAYTON 6EAU5 Magnetic Coil IEC 120VAC 9-18A | AE8MLX 6EAU5IEC120V AC--Not Applicable€3.54
DAYTON 6EAU6 Magnetic Coil IEC 120VAC 40-95A | AE8MLY 6EAU6IEC120V AC--Not Applicable€10.68
DAYTON 6EAU7 Magnetic Coil IEC 240VAC 9-18A | AE8MLZ 6EAU7IEC240V AC--Not Applicable€3.65
DAYTON 6EAU8 Magnetic Coil IEC 240VAC 40-95A | AE8MMA 6EAU8IEC240V AC--Not Applicable€11.21
DAYTON 6EAZ5 Magnetic Coil IEC 120VAC 25-32A | AE8MPA 6EAZ5IEC120V AC--Not Applicable€4.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6GNU8 Replacement Coil DP 110-120VAC
€6.16 /unit