Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE COMPANY 64168802 Cable Thermostat Brown 500 Feet | AE4NBD 5LWP9

SOUTHWIRE COMPANY 64168802 Cable Thermostat Brown 500 Feet

Item: AE4NBD Model: 64168802Cross Ref: 5LWP9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€161.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostat Cable
Cable TypeNon Plenum
Gauge18 ga.
Jacket ColorBrown
Max. Temp.60°C
Nominal O.d.0.14"
Number Of Conductors3
Package TypeSpool
Spool/coil Length500 ft.
Voltage150V AC
Wire Size18 AWG
Cable RatingCL2
Conductor DesignSolid
Inner Wire Jacket ColorGreen, Red, White
Length500 ft.
Nominal Outside Dia.0.14"
Outer Jacket ColorBrown
StandardsARTICLE 725, UL LISTED
Temp. Rating140°F

Shipping Info:

Ship weight (kg) 4.3425
Ship height (cm)36.32
Ship length (cm)34.8
Ship width (cm)12.7
HS code8544493080
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsJacket ColorWire SizeNominal O.d.Spool/coil LengthGaugeTypePackage TypePrice
SOUTHWIRE COMPANY 56489201 Thermostat Wire 18/2 Plenum Rated 500 Feet | AC4JRH 30C849 564892012White18 AWG0.09"500 ft.-Plenum RatedSpool€172.15
SOUTHWIRE COMPANY 56489301 Thermostat Wire 18/3 Plenum Rated 500 Feet | AC4JRJ 30C850 564893013White18 AWG0.09"500 ft.-Plenum RatedSpool€240.40
SOUTHWIRE COMPANY 56489401 Thermostat Wire 18/4 Plenum Rated 250 Feet | AC4JRK 30C851 564894014White18 AWG0.09"250 ft.18 ga.Plenum RatedSpool€172.23
SOUTHWIRE COMPANY 56489601 Thermostat Wire 18/6 Plenum Rated 250 Feet | AC4JRM 30C853 564896016White18 AWG0.199"250 ft.-Plenum RatedSpool€191.24
SOUTHWIRE COMPANY 56489901 Thermostat Wire 18/8 Plenum Rated 250 Feet | AC4JRN 30C854 564899018White18 AWG0.215"250 ft.18 ga.Plenum RatedSpool€189.32
SOUTHWIRE COMPANY 65676902 Cable Thermostat Brown 250 Feet | AE4NAY 5LWP4 656769028Brown18 AWG0.202"250 ft.18 ga.-Spool€145.60
SOUTHWIRE COMPANY 64162102 Cable Thermostat Brown 500 Feet | AE4NAZ 5LWP5 641621022Brown-0.132"500 ft.18 ga.-Spool€121.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 64168802 Cable Thermostat Brown 500 Feet
€161.63 /unit