Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6GNP5 Compact Contactor Dp 30a 1p 24vac | AE8YRP

DAYTON 6GNP5 Compact Contactor Dp 30a 1p 24vac

Item: AE8YRP Model: 6GNP5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Contactor
Action TypeNon Reversing
Coil Voltage24V AC
Contact MaterialSilver Cadmium Oxide
Contactor TypeDefinite Purpose
Depth3.41"
Enclosure Nema RatingNo Enclosure
Enclosure TypeOpen
Fluorescent Lighting Amps RatingNot Applicable
Frame SizeNot Applicable
Frequency50/60 Hz
Full Load Inductive Amps30A
Height2 16/25"
Horsepower @ Single Phase2 hp
Horsepower @ Single Phase - 120v Ac1 hp
Horsepower @ Three Phase - 208v AcNot Rated
Horsepower @ Three Phase - 600v AcNot Rated
Hp @ 1 Phase - 120v1 hp
Hp @ 1 Phase - 240v2 hp
Hp @ 3 Phase - 240vNot Rated
Hp @ 3 Phase - 480vNot Rated
IncludesNot Applicable
Inductive Full Load Amps30A
Input Control TypeNot Applicable
Ip RatingNot Applicable
Led Lighting Current RatingNot Applicable
Mounting Hole Dia.Not Applicable
Mounting Hole Distance1.63"
Mounting Hole Width1.61"
Mounting PostionHorizontal, Vertical
Mounting StyleThrough Panel
Nema Enclosure MaterialNot Applicable
No. Of Terminals6
Number Of Normally Closed Main Contacts0
Number Of Normally Open Main Contacts1
Number Of Poles1
Overall Depth3.19"
Overall Height2 8/25"
Overall Width2.05"
Resistance PropertiesNot Applicable
Resistive Full Load Amps40A
Response Time20 ms
ReversibleNo
Status IndicatorMechanical Flag
Terminal Connection TypeScrew Terminals
Tungsten Lighting Current RatingNot Applicable
Width2.03"
Contactor Frame SizeStandard
Full Load Current - Inductive30A
Full Load Current - Resistive40A
Horsepower @ Three Phase - 240v AcNot Rated
Horsepower @ Three Phase - 480v AcNot Rated
Main Pole Contact Form1NO
Mounting Hole Distance - Height1.63"
Nema Enclosure RatingNo Enclosure
PhaseSingle
StandardsCE, CRUUS
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)6.1
Ship length (cm)9.14
Ship width (cm)6.86
HS code8536410045
Country of OriginCN

Product Variants

ProductModelNumber Of PolesHp @ 1 Phase - 240vHp @ 1 Phase - 120vInductive Full Load AmpsResistive Full Load AmpsCoil VoltageEnclosure Nema RatingHp @ 3 Phase - 240vPrice
DAYTON 6GNP4 Compact Contactor Dp 30a 1p 110-120vac | AE8YRN 6GNP412 hp1 hp30A40A120V ACNo EnclosureNot Rated€51.89
DAYTON 6GNU1 Compact Contactor Dp 25a 1p 208-240vac | AE8YTQ 6GNU112 hp1 hp25A30A-No EnclosureNot Rated€36.28
DAYTON 6GNU9 Compact Contactor Dp 40a 2p 110-120vac | AE8YTY 6GNU923 hp2 hp40A50A120V ACNo EnclosureNot Rated€65.12
DAYTON 6GNV0 Compact Contactor Dp 40a 2p 208-240vac | AE8YTZ 6GNV023 hp2 hp40A50A-No EnclosureNot Rated€65.12
DAYTON 6GNZ0 Compact Contactor Dp 25a 1p 110-120vac | AE8YVL 6GNZ012 hp1 hp25A30A120V ACNo EnclosureNot Rated€36.28
DAYTON 6GNZ1 Compact Contactor Dp 20a 2p 24vac | AE8YVM 6GNZ122 hp1 hp20A30A24V ACNo EnclosureNot Rated€34.79
DAYTON 6GNZ2 Compact Contactor Dp 20a 2p 110-120vac | AE8YVN 6GNZ222 hp1 hp20A30A120V ACNo EnclosureNot Rated€38.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6GNP5 Compact Contactor Dp 30a 1p 24vac
€35.94 /unit