Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6EAT9 IEC Timer On Delay 10.0-180Sec 1NO/1NC | AE8MLQ

DAYTON 6EAT9 IEC Timer On Delay 10.0-180Sec 1NO/1NC

Item: AE8MLQ Model: 6EAT9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€92.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Delay Timer
Max. Contact Blocks (no.)1
TypeOn Delay
Contact Form1NO/1NC
Delay TypeOn Delay
MountingFront
Time Delay - Maximum180 sec.
Time Delay - Minimum10 sec.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)6.86
Ship width (cm)5.59
HS code9107008000
Country of OriginIN

Product Details:

    • Contacts Normally Closed (1)
    • Contacts Normally Open (1)
    • Range of Time Delay (Sec.) (10 to 180)

Product Variants

ProductModelTypeMax. Contact Blocks (no.)Price
DAYTON 6EAT7 IEC Timer On Delay .1-3Sec 1NO/1NC | AE8MLN 6EAT7On Delay1€45.61
DAYTON 6EAT8 IEC Timer On Delay .1-30Sec 1NO/1NC | AE8MLP 6EAT8On Delay1€74.14
DAYTON 6EAU0 IEC Timer Off Delay .1-3Sec 1NO/1NC | AE8MLR 6EAU0Off Delay1€44.16
DAYTON 6EAU1 IEC Timer Off Delay .1-30Sec 1NO/1NC | AE8MLT 6EAU1Off Delay1€74.14
DAYTON 6EAU2 IEC Timer Off Delay 10-180Sec 1NO/1NC | AE8MLU 6EAU2Off Delay1€40.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6EAT9 IEC Timer On Delay 10.0-180Sec 1NO/1NC
€92.37 /unit