Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 3FZY6 Manifold Single Iso Valve 15407-2 1/4 Npt | AC9EQC

SPEEDAIRE 3FZY6 Manifold Single Iso Valve 15407-2 1/4 Npt

Item: AC9EQC Model: 3FZY6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€191.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Solenoid Manifold
Height2 12/25"
Length5.98"
No. Of Stations0
No. Of Valve Stations0
Npt Port1/4"
Valve Port Size1/4"
Width2 6/25"
Body MaterialAluminum
Overall Height2 1/2"
Overall Length6"
Overall Width2 1/2"
Product TypeManifold Base

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)9.14
Ship length (cm)10.67
Ship width (cm)13.72
HS code8481809005
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 3FZY6 Manifold Single Iso Valve 15407-2 1/4 Npt
€191.40 /unit