Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 60YG48 Replacement Motor, Ceiling Fan | CJ3DUX

DAYTON 60YG48 Replacement Motor, Ceiling Fan

Item: CJ3DUX Model: 60YG48
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Motor
Fan Accessory ColorBlack
Fan Accessory FinishPowder Coated
Fan Accessory MaterialSteel
Fits BrandDayton
For Use WithCeiling Exhaust Fan
Length13.362"
MaterialRolled Steel
TypeReplacement
Width5.571"
Compatible Grainger Part Number60KU34, 60KU39
Compatible Manufacturer Part NumberCSP-A1550-DAY, SP-A1550-DAY
IncludesAC
Ins. ClassClass F
Motor Frame MaterialRolled Steel
Motor Mounting TypeResilient Base
Motor Thermal ProtectionAuto
Oem Replacement BrandDayton
Overall Length13 1/4"
PhaseSingle
Product TypeMotor
StandardsUL (E257043)
Voltage115V
Weight16.5 lbs.

Shipping Info:

Ship weight (kg) 8.4375

Product Variants

ProductModelPhaseHpMotor Thermal ProtectionVoltageMotor Mounting TypeShaft Dia.Shaft LengthOverall LengthPrice
DAYTON B370-6E Agricultural Fan Motor, 1/2, 1,140, 115/230V AC, 48, Auto, 1 Motor Service Factor | CH9NTJ B370-6E11/2 hpAutomatic115/230V ACC Face, Footless5/8"2 11/16"9"€264.25
DAYTON 3K663 Agricultural Fan Motor, 1/2, 1725, 115/208-230V AC, 56, Auto, 1.4 Motor Service Factor | CH9NTK 3K66311/2 hpAutomatic115/208-230V ACRigid Base5/8"1 7/8"11 11/16"€454.72
DAYTON A750-8VE Agricultural Fan Motor, 1825 RPM, 115/208-230V AC, Auto, 1 Motor Service Factor | CH9NTL A750-8VE11 hpAutomatic115/208-230V ACC Face, Footless5/8"2 11/16"11 5/8"€720.08
DAYTON A750-8TVE Agricultural Fan Motor, 208-230/460V AC, Auto, 1 Motor Service Factor | CH9NTM A750-8TVE31 hpAutomatic208-230/460V ACC Face, Footless5/8"2 11/16"11 5/8"€730.40
DAYTON 41TH82 Exhaust Fan Motor, 115V AC, Permanent Split Capacitor | CJ2CUF 41TH8211/20 hpAutomatic115V ACStud10 mm2 4/5"-€56.65
DAYTON 3900-2037-000 Fan Motor | CJ2DNH 3900-2037-000--------€83.64
DAYTON 60YG56 Replacement Motor, Ceiling Fan | CJ3DUN 60YG56--------€570.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 60YG48 Replacement Motor, Ceiling Fan
€193.28 /unit