Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5ZUV7 Mini Circuit Breaker C Curve 2p 10a 480v | AE7PTV

DAYTON 5ZUV7 Mini Circuit Breaker C Curve 2p 10a 480v

Item: AE7PTV Model: 5ZUV7
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€94.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupplementary Protector
Ac Voltage Rating480V AC
Air Rating7.5K @ 480V DC
Curve TypeC
Dc VoltageNot Rated
Depth2.91"
Length3.21"
Max. Air Rating7.5 kA
Max. Wire Size4 AWG
Min. Wire Size14 AWG
Mounting StyleDin Rail
Number Of Poles2.0
Terminal Connection TypeScrew Clamp
Trip TypeThermal Magnetic
Width1.42"
ApplicationSupplemental Protection
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Dc Voltage RatingNot Rated
Meets Ul TypeUL 1077
StandardsUL RECOGNIZED FOR US & CANADA, CE

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)8.13
Ship length (cm)11.43
Ship width (cm)4.32
HS code8536200020
Country of OriginCN

Product Variants

ProductModelNumber Of PolesMax. Air RatingAc Voltage RatingMax. Wire SizeDc VoltageCurve TypeTrip TypeDepthPrice
DAYTON 5MLC0 Mini Circuit Breaker C Curve 1p 1a 220vdc | AE4RFT 5MLC01.010 kA-4 AWG220V DCCThermal Magnetic2.91"€79.53
DAYTON 5MLC3 Mini Circuit Breaker C Curve 1p 6a 220vdc | AE4RFW 5MLC31.010 kA-4 AWG220V DCCThermal Magnetic2.91"€74.06
DAYTON 5MLC5 Mini Circuit Breaker C Curve 1p 16a 220vdc | AE4RFY 5MLC51.010 kA-4 AWG220V DCCThermal Magnetic2.91"€50.19
DAYTON 5MLC6 Mini Circuit Breaker C Curve 1p 20a 220vdc | AE4RFZ 5MLC61.010 kA-4 AWG220V DCCThermal Magnetic2.91"€47.01
DAYTON 5MLD6 Mini Circuit Breaker C Curve 2p 10a 440vdc | AE4RGK 5MLD62.010 kA-4 AWG440V DCCThermal Magnetic2.91"€86.16
DAYTON 5MLD7 Mini Circuit Breaker C Curve 2p 16a 440vdc | AE4RGL 5MLD72.010 kA-4 AWG440V DCCThermal Magnetic2.91"€102.98
DAYTON 5MLD8 Mini Circuit Breaker C Curve 2p 20a 440vdc | AE4RGM 5MLD82.010 kA-4 AWG440V DCCThermal Magnetic2.91"€98.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5ZUV7 Mini Circuit Breaker C Curve 2p 10a 480v
€94.93 /unit