Flat Shipping

Flat Shipping at €24.99 + VAT

EDWARDS SIGNALING SD-TRM Test Station, 1G, Magenta

Item: AA8ANM Model: SD-TRMCross Ref: 16X441
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRemote Test Station
Depth1 1/4"
Height4 1/2"
Length2 3/4"
TypeMagnetic
Wattage2 W
ColorWhite
Compatible Product TypeDuct Smoke Detectors
Compatible With BrandKidde
Compatible With Manufacturer Model NumberESD 4WJ
Features(2)10 A Auxiliary Contacts, Alarm Contact, Controller For Upto Two Detectors, Cover Tamper Reed Switch, Knockouts Located On The Bottom, Sampling Tubes Install From Front Side Or Back Side Of Housing, Standard Connections, Standard Sampling Tube And Mounting Holes, Status LEDs Remain Visible Through Clear Assembly Cover, Trouble Contact
Mounting LocationSurface
Mounting StyleSingle Gang Box
Overall Depth1 1/2"
Overall Height4 1/2"
Overall Width3"
StandardsCSFM, FM, UL, ULC
Visual IndicatorsAlarm, Trouble

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)7.62
HS code8531909000
Country of OriginCN

Product Variants

ProductModelWattageTypeHeightDepthPrice
EDWARDS SIGNALING SD-TRM4 Test Station, 1G, Magenta | AA8ANN 16X442 SD-TRM44 WMagnetic4 1/2"1 1/4"€57.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING SD-TRM Test Station, 1G, Magenta
€59.39 /unit