Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5Z552 Relay SPDT 5 Pins 12VDC | AE7LBA

DAYTON 5Z552 Relay SPDT 5 Pins 12VDC

Item: AE7LBA Model: 5Z552
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€123.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen Power Relay
Body Depth2 1/2"
Body Height2.3"
Body Width2 1/2"
Coil RatingNot Rated
Coil Voltage12V DC
Contact Amp Rating (resistive)40A @ 300V AC, 30A @ 28V DC
Contact MaterialSilver Cadmium Oxide
Electrical ConnectionScrew
Electrical Connection - Power RelayScrew
Hp @ 120v1 1/2 hp
Hp @ 240vNot Rated
Mfr. SeriesDayton Power Series
Motor RatingYes
MountingPanel
Number Of Pins5
Number Of Pins - Relay5
Number Of Poles1
Overall Depth2.3"
Overall Height2.3"
Power Consumption4 W
Power Consumption - Relay4 W
Relay MountingSurface
Relay Mounting StyleSurface
Status IndicatorNo Indicator
Contact FormSPDT
Electrical Connection TypeScrew
Horsepower @ 240v AcNot Rated
Motor RatedYes

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.84
Ship length (cm)6.86
Ship width (cm)6.86
HS code8536410050
Country of OriginCN

Product Variants

ProductModelCoil VoltageMountingHp @ 120vNumber Of PinsCoil RatingContact Amp Rating (resistive)Hp @ 240vRelay Mounting StylePrice
DAYTON 1EGB2 Relay Power DPDT 24VDC Coil Volts | AA9NXW 1EGB224V DCPanel1 1/2 hp810 VA40A @ 277V AC, 40A @ 28V DC1 1/2 hpSurface€91.65
DAYTON 3X744 Relay SPDT 5 Pins 24VAC | AD2ZLM 3X74424V ACPanel1 1/2 hp5Not Rated40A @ 300V AC, 30A @ 28V DCNot RatedSurface€91.41
DAYTON 3X748 Relay DPDT 8 Pins 12VDC | AD2ZLN 3X74812V DCPanel1 1/2 hp8Not Rated40A @ 300V AC, 30A @ 28V DC1 1/2 hpSurface€46.70
DAYTON 3X749 Relay DPDT 8 Pins 24VDC | AD2ZLP 3X74924V DCPanel1 1/2 hp81.9 VA40A @ 300V AC, 30A @ 28V DC1 1/2 hpSurface€46.71
DAYTON 5X846 Relay DPDT 8 Pins 24VAC | AE7DLR 5X84624V ACPanel1 1/2 hp8Not Rated40A @ 300V AC, 30A @ 28V DC1 1/2 hpSurface€46.71
DAYTON 5X847 Relay DPDT 8 Pins 120VAC | AE7DLT 5X847120V ACPanel1 1/2 hp8Not Rated40A @ 300V AC, 30A @ 28V DC1 1/2 hpSurface€46.71
DAYTON 5X848 Relay DPDT 8 Pins 240VAC | AE7DLU 5X848240V ACPanel1 1/2 hp8Not Rated40A @ 300V AC, 30A @ 28V DC1 1/2 hpSurface€46.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5Z552 Relay SPDT 5 Pins 12VDC
€123.16 /unit