BOSTON GEAR GF38B Change Gear, 10 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 38 Teeth, Cast Iron

Item: AK2WTM Model: GF38B
Limited Availability
€194.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear
Bore Dia.1 1/4"
Diametral Pitch10"
Face Width1"
Hub Dia.1.94"
Keyway Size5/16" x 5/32"
Kwy/setscrew/otherWith Double Keyway Only
MaterialCast Iron
No. Of Teeth38
Output Dia.4"
Pitch Dia.3 4/5"
Pressure Angle14.5°
Product SeriesGF Series
TypePlain

Shipping Info:

Ship weight (kg) 1.1254
Country of OriginUS

Product Variants

ProductModelTypeBore Dia.MaterialPrice
BOSTON GEAR GF32B | AK2WTG GF32BPlain1 1/4"Cast Iron€179.47
BOSTON GEAR GF33B | AK2WTH GF33BPlain1 1/4"Cast Iron€179.47
BOSTON GEAR GF34B | AK2WTJ GF34BPlain1 1/4"Cast Iron€184.15
BOSTON GEAR GF35B | AK2WTK GF35BPlain1 1/4"Cast Iron€184.15
BOSTON GEAR GF36B | AK2WTL GF36B---€192.60
BOSTON GEAR GF39B | AK2WTN GF39BPlain1 1/4"Cast Iron€194.05
BOSTON GEAR GF40B | AK2WTP GF40BPlain1 1/4"Cast Iron€189.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GF38B Change Gear, 10 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 38 Teeth, Cast Iron
€194.05 /unit