Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5YP97 Relay 8 Pins Dpdt | AE7JZR

DAYTON 5YP97 Relay 8 Pins Dpdt

Item: AE7JZR Model: 5YP97
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Body Depth1.37"
Body Height1.9"
Coil Va Rating2.02 VA
Coil Voltage120V AC
Contact FormDPDT
Contact MaterialSilver Alloy
Contact Rating10A @ 277V AC/30V DC
Electrical ConnectionPin
Hp @ 120v1/3 hp
Hp @ 240v1 hp
Maximum Switching Capacity2 VA
Motor RatingYes
MountingSide , Side Flange
Number Of Pins8
Number Of Pins - Relay8
Overall Depth2.15"
Overall Height2.15"
Power Consumption2 VA
Power Consumption - Relay2 VA
Relay MountingSide Flange
Resistive Contact Amp Rating15A
SocketFlange
Status IndicatorNo
Contact Rating (ac)10A @ 277V
Contact Rating (dc)10A @ 28V
Electrical Connection TypePin
Horsepower @ 120v Ac1/3 hp
Horsepower @ 240v Ac1 hp
Motor RatedYes
Number Of Pins/terminals8
Push-to-test ButtonNo Test Button
Relay Mounting StyleSurface (Side Flange)
SeriesDayton Series

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.06
Ship length (cm)9.91
Ship width (cm)6.35
HS code8536490075
Country of OriginCN

Product Variants

ProductModelMountingCoil VoltageContact FormNumber Of PinsPower ConsumptionResistive Contact Amp RatingCoil Va RatingHp @ 240vPrice
DAYTON 1EJD1 Relay Power 3PDT 12VDC Coil Volts | AA9PJP 1EJD1Side Flange12V DC3PDT113 W13A3 VA1 hp€28.20
DAYTON 5YP90 Relay 8 Pins Dpdt | AE7JZK 5YP90Side Flange240V ACDPDT82 VA15A2.02 VA1 hp€20.40
DAYTON 5YP91 Relay 11 Pins 3pdt | AE7JZL 5YP91Side Flange24V AC3PDT112 VA13A2.02 VA1 hp€29.07
DAYTON 5YP92 Relay 11 Pins 3pdt | AE7JZM 5YP92Side Flange120V AC3PDT112 VA13A2.02 VA1 hp€29.07
DAYTON 5YP93 Relay 11 Pins 3pdt | AE7JZN 5YP93Side Flange240V AC3PDT112 VA13A2.02 VA1 hp€29.07
DAYTON 5YP95 Relay 5 Pins SPDT | AE7JZP 5YP95Side Flange240V ACSPDT52 VA15A2.02 VA1/2 hp€30.39
DAYTON 5YP96 Relay 8 Pins Dpdt | AE7JZQ 5YP96Side Flange24V ACDPDT82 VA15A2.02 VA1 hp€21.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5YP97 Relay 8 Pins Dpdt
€19.65 /unit