DAYTON 5YP93 Relay 11 Pins 3pdt | AE7JZN

DAYTON 5YP93 Relay 11 Pins 3pdt

Item: AE7JZN Model: 5YP93
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Body Depth1.37"
Body Height1.9"
Coil Va Rating2.02 VA
Coil Voltage240V AC
Contact Form3PDT
Contact MaterialSilver Alloy
Contact Rating10A @ 277V AC/30V DC
Electrical ConnectionPin
Hp @ 120v1/3 hp
Hp @ 240v1 hp
Maximum Switching Capacity2 VA
Motor RatingYes
MountingSide , Side Flange
Number Of Pins11
Number Of Pins - Relay11
Overall Depth2.15"
Overall Height2.15"
Power Consumption2 VA
Power Consumption - Relay2 VA
Relay MountingSide Flange
Resistive Contact Amp Rating13A
SocketNone
Status IndicatorNo
Contact Rating (ac)10A @ 277V
Contact Rating (dc)10A @ 28V
Electrical Connection TypePin
Horsepower @ 120v Ac1/3 hp
Horsepower @ 240v Ac1 hp
Motor RatedYes
Number Of Pins/terminals11
Push-to-test ButtonNo Test Button
Relay Mounting StyleSurface (Side Flange)
SeriesDayton Series

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.06
Ship length (cm)9.91
Ship width (cm)6.35
HS code8536490075
Country of OriginCN

Product Variants

ProductModelMountingCoil VoltageContact FormNumber Of PinsPower ConsumptionResistive Contact Amp RatingCoil Va RatingHp @ 240vPrice
DAYTON 1EJD1 Relay Power 3PDT 12VDC Coil Volts | AA9PJP 1EJD1Side Flange12V DC3PDT113 W13A3 VA1 hp€28.20
DAYTON 5YP90 Relay 8 Pins Dpdt | AE7JZK 5YP90Side Flange240V ACDPDT82 VA15A2.02 VA1 hp€20.40
DAYTON 5YP91 Relay 11 Pins 3pdt | AE7JZL 5YP91Side Flange24V AC3PDT112 VA13A2.02 VA1 hp€29.07
DAYTON 5YP92 Relay 11 Pins 3pdt | AE7JZM 5YP92Side Flange120V AC3PDT112 VA13A2.02 VA1 hp€29.07
DAYTON 5YP95 Relay 5 Pins SPDT | AE7JZP 5YP95Side Flange240V ACSPDT52 VA15A2.02 VA1/2 hp€30.39
DAYTON 5YP96 Relay 8 Pins Dpdt | AE7JZQ 5YP96Side Flange24V ACDPDT82 VA15A2.02 VA1 hp€21.03
DAYTON 5YP97 Relay 8 Pins Dpdt | AE7JZR 5YP97Side Flange120V ACDPDT82 VA15A2.02 VA1 hp€21.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5YP93 Relay 11 Pins 3pdt