DAYTON 5XAV1 Washdown Motor 3-phase Tefc 10 Hp 1765 Rpm | AE7DZU

DAYTON 5XAV1BG Washdown Motor 3-phase Tefc 10 Hp 1765 Rpm

Item: AE7DZU Model: 5XAV1BGCross Ref: 5XAV1
In Stock

Get it by Friday, Jun 13

€2,679.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.104°F
ApplicationWashdown
Bearing TypeBall
Body Dia.10 3/4"
Cc NumberCC030A
Conduit BoxCast Aluminum With Buna N Gasketed Cover
Drain Plug(3) Shaft End, (4) Lead End, (2) In Conduit Box
Duty CycleContinuous
Endshield MaterialAluminum
EndshieldsCast Aluminum
FinishEpoxy Coated
Frame215TC
Frame MaterialSteel
Frequency50/60 Hz
Full Load Amps24/12A
Hp10 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace/Base
Nema DesignB
Nominal Efficiency91.7%
Overall Length20 3/8"
Phase3
Service Factor1.15
Shaft Dia.1 3/8"
Shaft GradeGrade 303
Shaft Length3 1/8"
Shaft MaterialStainless Steel
Thermal ProtectionNone
Voltage230/460V AC
Drain Plugs(4) Shaft End, (4) Lead End, (2) In Conduit Box
Hz50/60 Hz
Ins. ClassClass F
Length Less Shaft17 1/4"
Max. Ambient Temp.40°C
Motor ApplicationWashdown
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialEpoxy Coated Rolled Steel
Motor Mounting TypeFace/Base
Motor Service Factor1.15
Motor Thermal ProtectionNone
Nameplate Rpm1760 RPM
Product TypeWashdown Motor
StandardsCSA CERTIFIED (258525), UL RECOGNIZED (E47479), USDA APPROVED

Shipping Info:

Ship weight (kg) 78.3
Ship height (cm)39.37
Ship length (cm)43.18
Ship width (cm)58.42
HS code8501524000
Country of OriginMX

Product Variants

ProductModelVoltageHpFinishFramePhaseFull Load AmpsNameplate RpmMotor Mounting TypePrice
DAYTON 11G244 Washdown Motor Capacitor Straight Tefc 3/4hp 1745rpm | AA3BAB 11G244115/208-230V AC3/4 hpUnfinished56C17.6/3.8-4A1745 RPMFace€1,054.48
DAYTON 11G245 Washdown Motor Capacitor Straight Tefc 1 Hp 1745 Rpm | AA3BAC 11G245115/208-230V AC1 hpUnfinished56C111.2/5.6-5.8A1745 RPMFace€1,093.91
DAYTON 11G246 Washdown Motor Capacitor Straight Tefc 1.5hp 1745rpm | AA3BAD 11G246115/208-230V AC1 1/2 hpUnfinished56C114.8/7.4-7.6A1745 RPMFace€999.47
DAYTON 11G247 Washdown Motor Capacitor Straight Tefc 2 Hp 3450 Rpm | AA3BAE 11G247208-230V AC2 hpUnfinished56C17.4-8.9A3450 RPM-€1,083.88
DAYTON 11G248 Washdown Motor Capacitor Straight Tefc 2 Hp 1745 Rpm | AA3BAF 11G248208-230V AC2 hpUnfinished56C18.5-9.9A1745 RPM-€1,240.01
DAYTON 11G252 Washdown Motor Capacitor Straight Tefc 1/2hp 1745rpm | AA3BAG 11G252115/208-230V AC1/2 hpUnfinished56HC15/2.5-2.6A1745 RPM-€915.85
DAYTON 11G253 Washdown Motor Capacitor Straight Tefc 3/4hp 1745rpm | AA3BAH 11G253115/208-230V AC3/4 hpUnfinished56HC17.6/3.8-4A1745 RPM-€1,076.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5XAV1BG Washdown Motor 3-phase Tefc 10 Hp 1765 Rpm
€2,679.99 /unit