DAYTON 11G253 Washdown Motor Capacitor Straight Tefc 3/4hp 1745rpm | AA3BAH

DAYTON 11G253 Washdown Motor Capacitor Straight Tefc 3/4hp 1745rpm

Item: AA3BAH Model: 11G253
In Stock

Get it by Tuesday, Jun 10

€1,047.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.104°F
ApplicationWashdown
Bearing TypeBall
BearingsBall
Body Dia.6 1/2"
Bolt Circle Dia.5 7/8"
Drain Plug12, 3, 6, 9 O'Clock On SE And OSE Endshields
DutyContinuous
Duty CycleContinuous
Endshield MaterialStainless Steel
EndshieldsStainless Steel
Extended Thru-boltsNo
FinishUnfinished
Frame56HC
Frame MaterialStainless Steel
Frequency60 Hz
Full Load Amps7.6/3.8-4A
Hp3/4 hp
Includes(1) T-Drain Valve And (1) Plug And T-Drain
Insulation ClassClass F
Length Less Shaft11 1/4"
Motor ApplicationBeverage Industries, Chemical Processing, Food Processing , Washdown
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationWashdown
Motor TypeCapacitor Start/Run
Mounting TypeFace/Base
Nameplate Rpm1745 RPM
Nema DesignB
No. Of Speeds1
Nominal Efficiency78%
Number Of Speeds1
Overall Length13 1/8"
Phase1
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Shaft MaterialStainless Steel
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vYes
Voltage115/208-230V AC
Ins. ClassClass F
Motor BearingsBall
Motor Frame MaterialStainless Steel
Product TypeWashdown Motor
StandardsCSA CERTIFIED, UL RECOGNIZED (E37403)

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)30.73
Ship length (cm)43.94
Ship width (cm)30.23
HS code8501404040
Country of OriginCN

Product Variants

ProductModelVoltageHpFinishFramePhaseFull Load AmpsNameplate RpmMotor Mounting TypePrice
DAYTON 11G244 Washdown Motor Capacitor Straight Tefc 3/4hp 1745rpm | AA3BAB 11G244115/208-230V AC3/4 hpUnfinished56C17.6/3.8-4A1745 RPMFace€1,054.48
DAYTON 11G245 Washdown Motor Capacitor Straight Tefc 1 Hp 1745 Rpm | AA3BAC 11G245115/208-230V AC1 hpUnfinished56C111.2/5.6-5.8A1745 RPMFace€1,093.91
DAYTON 11G246 Washdown Motor Capacitor Straight Tefc 1.5hp 1745rpm | AA3BAD 11G246115/208-230V AC1 1/2 hpUnfinished56C114.8/7.4-7.6A1745 RPMFace€999.47
DAYTON 11G247 Washdown Motor Capacitor Straight Tefc 2 Hp 3450 Rpm | AA3BAE 11G247208-230V AC2 hpUnfinished56C17.4-8.9A3450 RPM-€1,083.88
DAYTON 11G248 Washdown Motor Capacitor Straight Tefc 2 Hp 1745 Rpm | AA3BAF 11G248208-230V AC2 hpUnfinished56C18.5-9.9A1745 RPM-€1,240.01
DAYTON 11G252 Washdown Motor Capacitor Straight Tefc 1/2hp 1745rpm | AA3BAG 11G252115/208-230V AC1/2 hpUnfinished56HC15/2.5-2.6A1745 RPM-€915.85
DAYTON 11G254 Washdown Motor Capacitor Straight Tefc 1 Hp 1745 Rpm | AA3BAJ 11G254115/208-230V AC1 hpUnfinished56HC111.2/5.6-5.8A1745 RPM-€1,050.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 11G253 Washdown Motor Capacitor Straight Tefc 3/4hp 1745rpm
€1,047.94 /unit