Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5WML4 Encapsulated Timer Relay 1 Sec 5 Pin 1no | AE7BKP

DAYTON 5WML4 Encapsulated Timer Relay 1 Sec 5 Pin 1no

Item: AE7BKP Model: 5WML4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEncapsulated Timer Relay
Adjustment MethodPotentiometer
Amps Rating1A
Base ShapeSquare
Body Depth2"
Body Height0.79"
Body Width2"
Contact Amp Rating1A
Contact Form1NO
Dc Contact RatingNot Applicable
Delay Function GroupOff Delay
Electrical ConnectionScrew Terminal
Electrical Connection TypeScrew
Environmental ProtectionEncapsulated/Sealed
FunctionOff Delay
Hz50/60 Hz
Input Or Control Voltage Range24V AC
Max. Time Setting1 sec.
Max. Time Setting - Timer1 sec.
Min. Time Setting0.05 sec.
Min. Time Setting - Timer0.05 sec.
Minimum Time Setting0.05 sec.
MountingSurface
Mounting - RelaySurface
Mounting StyleSurface
No. Of Pins5
No. Of Pins - Relay5
Number Of Delay Functions1
Number Of Pins5
OutputSolid State
Overall Depth1.14"
Overall Height1.14"
Relay Mounting StyleSurface
Resistive Contact Amp Rating1A
SealingEncapsulated
Status IndicatorNo
Timer Range0.05 sec. to 1 sec. , 0.05 sec. to 1.0 sec.
Type Of OutputSolid State
Contact Rating (ac)1A @ 24V
Current Rating1A
Delay FunctionOff Delay
Input Voltage24V AC
Maximum Time Setting1 sec.
Reset MethodTime-Limit Reset
StandardsCE CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.05
Ship length (cm)7.62
Ship width (cm)5.84
HS code8536490080
Country of OriginUS

Product Variants

ProductModelNumber Of PinsMin. Time SettingMax. Time SettingFunctionContact FormStatus IndicatorOutputResistive Contact Amp RatingPrice
DAYTON 2A559 Encapsulated Timer Relay 1 Sec 2 Pin 1no | AB8WLF 2A55920.05 sec.1 sec.On Delay1NONoSolid State1A€37.21
DAYTON 2A560 Encapsulated Timer Relay 5 Sec 2 Pin 1no | AB8WLG 2A56020.25 sec.5 sec.On Delay1NONoSolid State1A€37.63
DAYTON 2A561 Encapsulated Timer Relay 10sec 2 Pin 1no | AB8WLH 2A56120.5 sec.10 sec.On Delay1NONoSolid State1A€37.94
DAYTON 2A562 | AB8WLJ | Encapsulated Timer Relay 2A56223 sec.60 sec.On Delay1NONoSolid State1A€38.15
DAYTON 5WML7 Encapsulated Timer Relay 1 Sec 5 Pin 1no | AE7BKQ 5WML750.05 sec.1 sec.Off Delay1NONoSolid State1A€36.27
DAYTON 5WML8 Encapsulated Timer Relay 10sec 5 Pin 1no | AE7BKR 5WML850.5 sec.10 sec.Off Delay1NONoSolid State1A€31.32
DAYTON 5WML9 | AE7BKT | Encapsulated Timer Relay 5WML950.5 sec.60 sec.Off Delay1NONoSolid State1A€36.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5WML4 Encapsulated Timer Relay 1 Sec 5 Pin 1no
€46.54 /unit