Item | Centrifugal Pump |
Amps | 8.5A |
Bearing Type | Ball |
Best Efficiency Flow | 11 GPM |
Best Efficiency Flow Range @ Head | 3 to 16 GPM @ 20 to 10 ft. |
Best Efficiency Head | 15 ft. |
Compatible Discharge Pipe Size | 3/4" |
Compatible Intake Pipe Size | 3/4" |
Duty | Intermittent |
Duty Cycle | Intermittent |
Flow Rate @ 1 Ft Of Head (maximum) | 12.6 GPM |
Flow Rate @ 10 Ft Of Head (maximum) | 8 GPM |
Flow Rate @ 100 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 120 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 140 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 15 Ft Of Head (maximum) | 4 GPM |
Flow Rate @ 160 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 180 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 20 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 200 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 220 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 240 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 260 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 280 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 30 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 300 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 40 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 5 Ft Of Head (maximum) | 11 GPM |
Flow Rate @ 50 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 60 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 70 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 80 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 90 Ft Of Head (maximum) | Not Applicable |
For Media Type | Non-Abrasive Liquids, Non-Flammable Liquids |
Height | 3 2/7" |
Housing Material | Brass |
Hp | 1/8 hp |
Hp - Pumps | 1/8 hp |
Impeller Material | Brass |
Impeller Type | Semi Open |
Includes | Manual |
Inlet Pressure | 6.5 psi |
Length | 7.1" |
Max. Case Pressure | 200 psi |
Max. Feet Of Head | 17 ft. |
Max. Flow Rate | 13 GPM |
Max. Flow Rate @ 0 Ft. | 21 GPM |
Max. Flow Rate @ 1 Ft. | 12.6 GPM |
Max. Flow Rate @ 10 Ft. | 16 GPM |
Max. Flow Rate @ 15 Ft. | 4 GPM |
Max. Flow Rate @ 2 Ft. | 19.8 GPM |
Max. Flow Rate @ 20 Ft. | 3 GPM |
Max. Flow Rate @ 3 Ft. | 19 GPM |
Max. Flow Rate @ 5 Ft. | 1080 GPH |
Max. Head | 17 ft. |
Max. Liquid Temp. | 180°F |
Max. Operating Pressure | 9.5 psi |
Max. Solid Dia. | 1/8" |
Max. Specific Gravity | 1 |
Media Type | Non Abrasive Liquids, Non Flammable Liquids |
Min. Fluid Temp. | 40°F |
Motor Ambient Temp. | 104°F |
Motor Enclosure Design | Totally Enclosed |
Motor Type | DC |
Outlet Type | NPT |
Overall Height | 3.3" |
Overall Length | 7.1" |
Overall Width | 4.3" |
Port Rotation | 180 Deg. Increments |
Pump Housing Material | Brass |
Pumping Application | Condensate Return, Filtration, Fluid Transfer, Marine Applications And Irrigation |
Rpm | 5000 RPM |
Screw Material | Stainless Steel |
Seal Material | Carbon Ceramic, Viton , Carbon, Ceramic, Viton |
Seal Type | Mechanical |
Service Factor | 1.16 |
Shaft Material | Stainless Steel |
Shut Off Pressure (maximum) | 10 psi |
Solid Diameter (maximum) | 0.13" |
Specific Gravity | 1 |
Specific Gravity (maximum) | 1 |
Submersible | No |
Voltage | 12V DC |
Wetted Material | Brass, Buna N, Carbon Ceramic, Stainless Steel, Viton |
Wetted Materials | Brass, Buna N, Carbon, Ceramic, Stainless Steel, Viton |
Width | 4 2/7" |
Connection Type | NPT |
Maximum Flow Rate @ 1 Foot Of Head | 12.6 GPM |
Maximum Flow Rate @ 10 Feet Of Head | 8 GPM |
Maximum Flow Rate @ 5 Feet Of Head | 11 GPM |
Motor Enclosure | Totally Enclosed |