Item | Centrifugal Pump |
Amps | 7.5/3.8A |
Bearing Type | Ball |
Best Efficiency Flow | 30 GPM |
Best Efficiency Flow Range @ Head | 25 to 37 GPM @ 30 to 25 ft. |
Best Efficiency Flow Rate @ Head | 30 GPM @ 26 ft. |
Best Efficiency Head | 26 ft. |
Compatible Discharge Pipe Size | 3/4" |
Compatible Intake Pipe Size | 1" |
Drain Plug | Side And Bottom |
Duty | Continuous |
Duty Cycle | Continuous |
Flow Rate @ 1 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 10 Ft Of Head (maximum) | 41 GPM |
Flow Rate @ 100 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 120 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 140 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 15 Ft Of Head (maximum) | 37 GPM |
Flow Rate @ 160 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 180 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 20 Ft Of Head (maximum) | 34 GPM |
Flow Rate @ 200 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 220 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 240 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 260 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 280 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 30 Ft Of Head (maximum) | 25 GPM |
Flow Rate @ 300 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 5 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 50 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 60 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 70 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 80 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 90 Ft Of Head (maximum) | Not Applicable |
For Use With Potable Systems | No |
Frame | 56J |
Height | 5 7/8" |
Housing Material | Cast Iron |
Hp | 1/3 hp |
Hp - Pumps | 1/3 hp |
Impeller Material | Cast Iron |
Impeller Type | Semi Open , Semi Open Non Clogging |
Includes | Manual |
Inlet Pressure | 200 psi |
Length | 13" |
Max. Case Pressure | 200 psi |
Max. Feet Of Head | 40 ft. |
Max. Flow Rate | 41 GPM |
Max. Flow Rate @ 10 Ft. | 41 GPM |
Max. Flow Rate @ 140 Ft. | 37 GPM |
Max. Flow Rate @ 15 Ft. | 37 GPM |
Max. Flow Rate @ 20 Ft. | 34 GPM |
Max. Flow Rate @ 25 Ft. | 29 GPM |
Max. Flow Rate @ 30 Ft. | 25 GPM |
Max. Flow Rate @ 40 Ft. | 10 GPM |
Max. Flow Rate @ Head | 41 GPM @ 10 ft. |
Max. Head | 44 ft. |
Max. Liquid Temp. | 200°F |
Max. Operating Pressure | 18.2 psi |
Max. Solid Dia. | 1/3" |
Max. Specific Gravity | 1 |
Min. Flow Rate @ Head | 10 GPM @ 40 ft. |
Motor Enclosure - Pumps | Open Dripproof |
Motor Enclosure Design | Open Dripproof |
Motor Frame Designation | 56J |
Motor Type | Capacitor Start |
Overall Height | 5 1/2" |
Overall Length | 13" |
Overall Width | 5 4/5" |
Phase | 1 |
Port Rotation | Four Position |
Pump Housing Material | Cast Iron |
Rpm | 3450 RPM |
Screw Finish | Zinc Plated |
Screw Material | Steel |
Seal Application | Long Life When Not Run Dry Or Pumping Abrasives |
Seal Material | Buna N, Carbon Ceramic, Stainless Steel , Buna N, Carbon, Ceramic, Stainless Steel |
Seal Type | Mechanical |
Service Factor | 1.75 |
Shaft Material | Stainless Steel |
Shaft Size | 5/8" |
Shut Off Pressure | 19 psi |
Shut Off Pressure (maximum) | 19 psi |
Solid Diameter (maximum) | 9/25" |
Specific Gravity | 1 |
Specific Gravity (maximum) | 1 |
Type | Centrifugal |
Voltage | 115/230V AC |
Volute Material | Cast Iron |
Wetted Material | Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel |
Wetted Materials | Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel |
Width | 5 7/8" |
Connection Type | NPT |
Maximum Flow Rate @ 10 Feet Of Head | 41 GPM |
Maximum Flow Rate @ 20 Feet Of Head | 34 GPM |
Maximum Flow Rate @ 30 Feet Of Head | 25 GPM |
Motor Enclosure | Open Dripproof |
Standards | CULUS LISTED |