DAYTON 5K481 General Purpose Motor Carbon Steel Odp 1-1/2 Hp 1725 Rpm 182/4 | AE4FXJ

DAYTON 5K481 General Purpose Motor Carbon Steel Odp 1-1/2 Hp 1725 Rpm 182/4

Item: AE4FXJ Model: 5K481
In Stock

Get it by Thursday, Jun 12

€784.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
DutyContinuous
Duty CycleContinuous
Efficiency74.3%
Footnotes51
Frame184
Frame MaterialSteel
Frequency60 Hz
Full Load Amps22/11A
Hp1 1/2 hp
IncludesShaft Key
Insulation ClassClass F
Length Less Shaft11 1/16"
Motor ApplicationGeneral Application
Motor DesignCapacitor Start
Motor Efficiency GroupStandard Efficient
Motor Enclosure DesignOpen Dripproof
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeRigid Base
Nameplate Rpm1750 RPM
No. Of Speeds1
Nominal Efficiency74.3%
Number Of Speeds1
Overall Length13 1/4"
Phase1
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.7/8"
Shaft Length2 1/4"
Thermal ProtectionNone
Voltage115/230V AC
Hz60 Hz
Ins. ClassClass F
Manufacturers Warranty Length1 yr.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Thermal ProtectionNone
StandardsCSA CERTIFIED (258525), UL RECOGNIZED (E47479)

Shipping Info:

Ship weight (kg) 22.7925
Ship height (cm)30.73
Ship length (cm)47.24
Ship width (cm)31.24
HS code8501406040
Country of OriginUS

Product Variants

ProductModelPhaseNameplate RpmHpFrequencyFull Load AmpsMotor TypeService FactorMounting TypePrice
DAYTON 11W342 Motor 3 Phase 3 Hp 1750 208-230/460v Eff 86.5 | AA3VBX 11W34231750 RPM3 hp60 Hz8.3/4.2AThree Phase1.15Face€567.81
DAYTON 2N982 Motor 3 Phase 2 Hp 1750 208-230/460v Eff 84.0 | AC2VBL 2N98231750 RPM2 hp60 Hz6.2/3.1AThree Phase1.15Rigid Base€1,004.61
DAYTON 2N983 Motor 3 Phase 3 Hp 1740 208-230/460v Eff 86.5 | AC2VBM 2N98331740 RPM3 hp60 Hz7.9/3.9AThree Phase1.15Rigid Base€879.14
DAYTON 2N984 Motor 3 Phase 5 Hp 1740 208-230/460v Eff 87.5 | AC2VBN 2N98431740 RPM5 hp60 Hz12.7/6.4AThree Phase1.15Rigid Base€1,872.78
DAYTON 2N985 Motor 3 Phase 7.5hp 1770 208-230/460 Eff 88.5 | AC2VBP 2N98531770 RPM7 1/2 hp60 Hz18.8/9.4AThree Phase1.15Rigid Base€1,427.40
DAYTON 2N986 Motor 3 Phase 10 Hp 1770 208-230/460 Eff 89.5 | AC2VBQ 2N98631770 RPM10 hp60 Hz25.7/12.9AThree Phase1.15Rigid Base€1,486.43
DAYTON 2N990 Motor 3 Phase 2 Hp 1170 208-230/460v Eff 85.5 | AC2VBR 2N99031170 RPM2 hp60 Hz6.2/3.1AThree Phase1.15Rigid Base€1,101.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5K481 General Purpose Motor Carbon Steel Odp 1-1/2 Hp 1725 Rpm 182/4
€784.76 /unit